Buy more than* S$200* and get FREE SHIPPING

Upset Head Bolt P3 with SW and W, Trivalent Chromate White

4.33 (6)
...see all
Product Options
ADD TO CART
Finishing Material Nominal Designation of Screw Length (mm) Dimensions (Designation d x Length L)(mm) Dimension m (mm) Dimensions k (mm) Dimensions B (mm) Dimensions a (mm) Classification 1 Classification 2 Pitch Spring Washer Outer Diameter D1 x Width x Thickness (mm) Cross Hole Number Flat Washer Outer Diameter D2 x Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Nominal Designation of Screw Length (mm) Dimensions (Designation d x Length L)(mm) Dimension m (mm) Dimensions k (mm) Dimensions B (mm) Dimensions a (mm) Classification 1 Classification 2 Pitch Spring Washer Outer Diameter D1 x Width x Thickness (mm) Cross Hole Number Flat Washer Outer Diameter D2 x Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron / trivalent chromate M6 30 M6 x 30 6.2 (Reference) 4 (+/- 0.15) 10 (-0.2 to 0) (Maximum) 6.9 Upset built Flat washer and spring washer with 1 11.5 x 2.7 x 1.5 3 13 x 1 1Pack(16PC) 1 M6x30 34843444 6.54 SGD
In stock
Iron / trivalent chromate M5 8 M5 x 8 4.8 (Reference) 3.5 (+/- 0.15) 8 (-0.2 to 0) (Maximum) 5.4 Upset built Flat washer and spring washer with 0.8 8.5 x 1.7 x 1.3 2 12 x 0.8 1Pack(33PC) 1 M5x8 34843286 6.36 SGD
In stock
Iron / Trivalent Chromate M5 25 M5x25 4.8 (Reference) 3.5(+/-0.15) 8(-0.2 to 0) (Maximum) 5.4 Upset built Flat washer and spring washer 0.8 8.5x1.7x1.3 2 12x0.8 1Pack(25PC) 1 M5x25 34843347 6.36 SGD
In stock
Iron / Trivalent Chromate M8 50 M8x50 7.2(Reference) 5.5(+/-0.15) 13(-0.25 to 0) (max)8.4 Upset built Flat washer with spring washer 1.25 14.5x3.2x2 3 18x1.6 1Pack(5PC) 1 M8x50 34843584 6.28 SGD
In stock
Iron / Trivalent Chromate M8 45 M8x45 7.2(Reference) 5.5(+/-0.15) 13(-0.25 to 0) (max)8.4 Upset built Flat washer with spring washer 1.25 14.5x3.2x2 3 18x1.6 1Pack(6PC) 1 M8x45 34843575 6.29 SGD
Shipped after 2017-06-06
Iron / Trivalent Chromate M8 35 M8x35 7.2(Reference) 5.5(+/-0.15) 13(-0.25 to 0) (max)8.4 Upset built Flat washer with spring washer 1.25 14.5x3.2x2 3 18x1.6 1Pack(7PC) 1 M8x35 34843557 6.49 SGD
Shipped after 2017-05-29
Iron / Trivalent Chromate M8 30 M8x30 7.2(Reference) 5.5(+/-0.15) 13(-0.25 to 0) (max)8.4 Upset built Flat washer with spring washer 1.25 14.5x3.2x2 3 18x1.6 1Pack(8PC) 1 M8x30 34843541 6.49 SGD
In stock
Iron / Trivalent Chromate M5 35 M5x35 4.8(Reference) 3.5(+/-0.15) 8(-0.2 to 0) (max)5.4 Upset built Flat washer with spring washer 0.8 8.5x1.7x1.3 2 12x0.8 1Pack(19PC) 1 M5x35 34843365 8.93 SGD
Shipped after 2017-06-01
Iron / Trivalent Chromate M8 40 M8x40 7.2(Reference) 5.5(+/-0.15) 13(-0.25 to 0) (max)8.4 Upset built Flat washer with spring washer 1.25 14.5x3.2x2 3 18x1.6 1Pack(7PC) 1 M8x40 34843566 8.93 SGD
Shipped after 2017-06-06
Iron / Trivalent Chromate M8 16 M8x16 7.2(Reference) 5.5(+/-0.15) 13(-0.25 to 0) (max)8.4 Upset built Flat washer with spring washer 1.25 14.5x3.2x2 3 18x1.6 1Pack(10PC) 1 M8x16 34843514 6.54 SGD
In stock
Iron / Trivalent Chromate M5 30 M5x30 4.8(Reference) 3.5(+/-0.15) 8(-0.2 to 0) (max)5.4 Upset built Flat washer with spring washer 0.8 8.5x1.7x1.3 2 12x0.8 1Pack(22PC) 1 M5x30 34843356 6.41 SGD
In stock
Iron / Trivalent Chromate M6 45 M6x45 6.2(Reference) 4(+/-0.15) 10(-0.2 to 0) (max)6.9 Upset built Flat washer with spring washer 1 11.5x2.7x1.5 3 13x1 1Pack(11PC) 1 M6x45 34843471 6.41 SGD
In stock
Iron / Trivalent Chromate M6 40 M6x40 6.2(Reference) 4(+/-0.15) 10(-0.2 to 0) (max)6.9 Upset built Flat washer with spring washer 1 11.5x2.7x1.5 3 13x1 1Pack(13PC) 1 M6x40 34843462 6.49 SGD
In stock
Iron / Trivalent Chromate M6 10 M6x10 6.2(Reference) 4(+/-0.15) 10(-0.2 to 0) (max)6.9 Upset built Flat washer with spring washer 1 11.5x2.7x1.5 3 13x1 1Pack(23PC) 1 M6x10 34843383 6.49 SGD
In stock
Iron / Trivalent Chromate M5 40 M5x40 4.8(Reference) 3.5(+/-0.15) 8(-0.2 to 0) (max)5.4 Upset built Flat washer with spring washer 0.8 8.5x1.7x1.3 2 12x0.8 1Pack(17PC) 1 M5x40 34843374 7.44 SGD
Shipped after 2017-06-06
Iron / Trivalent Chromate M8 12 M8x12 7.2(Reference) 5.5(+/-0.15) 13(-0.25 to 0) (max)8.4 Upset built Flat washer with spring washer 1.25 14.5x3.2x2 3 18x1.6 1Pack(9PC) 1 M8x12 34843496 6.36 SGD
In stock
Iron / Trivalent Chromate M6 50 M6x50 6.2(Reference) 4(+/-0.15) 10(-0.2 to 0) (max)6.9 Upset built Flat washer with spring washer 1 11.5x2.7x1.5 3 13x1 1Pack(10PC) 1 M6x50 34843487 8.93 SGD
Shipped after 2017-06-01
Iron / Trivalent Chromate M5 16 M5x16 4.8(Reference) 3.5(+/-0.15) 8(-0.2 to 0) (Max)5.4 Upsetbuilt Flat washer spring washer 0.8 8.5x1.7x1.3 2 12x0.8 1Pack(28PC) 1 M5x16 34843322 6.41 SGD
In stock
Iron / Trivalent Chromate M8 15 M8x15 7.2(Reference) 5.5(+/-0.15) 13(-0.25 to 0) (Max)8.4 Upsetbuilt Flat washer spring washer 1.25 14.5x3.2x2 3 18x1.6 1Pack(10PC) 1 M8x15 34843505 6.54 SGD
In stock
Iron / Trivalent Chromate M8 25 M8x25 7.2(Reference) 5.5(+/-0.15) 13(-0.25 to 0) (Max)8.4 Upsetbuilt Flat washer spring washer 1.25 14.5x3.2x2 3 18x1.6 1Pack(9PC) 1 M8x25 34843532 6.59 SGD
In stock
Iron/trivalent chromate M5 10 M5x10 4.8 (reference) 3.5(+/-0.15) 8(-0.2 - 0) (Maximum) 5.4 Upset installation With flat washer, spring washer 0.8 8.5x1.7x1.3 2 12x0.8 1Pack(32PC) 1 M5x10 34843295 6.36 SGD
In stock
Iron/trivalent chromate M5 12 M5x12 4.8 (reference) 3.5 (+/-0.15) 8(-0.2 - 0) (Maximum) 5.4 Upset installation Flat washer, with spring washer 0.8 8.5x1.7x1.3 2 12x0.8 1Pack(31PC) 1 M5x12 34843304 6.36 SGD
In stock
Iron/trivalent chromate M5 15 M5x15 4.8 (reference) 3.5(+/-0.15) 8(-0.2 - 0) (Maximum) 5.4 Upset installation With flat washer, spring washer 0.8 8.5x1.7x1.3 2 12x0.8 1Pack(30PC) 1 M5x15 34843313 6.41 SGD
In stock
Iron/trivalent chromate M5 20 M5x20 4.8 (reference) 3.5(+/-0.15) 8(-0.2 - 0) (Maximum) 5.4 Upset installation With flat washer, spring washer 0.8 8.5x1.7x1.3 2 12x0.8 1Pack(26PC) 1 M5x20 34843331 6.41 SGD
In stock
Iron/trivalent chromate M6 12 M6 x 12 6.2 (reference) 4 (+/-0.15) 10(-0.2 - 0) (Maximum)6.9 Upset installation Flat washer, with spring washer 1 11.5x2.7x1.5 3 13x1 1Pack(23PC) 1 M6 x 12 34843392 6.49 SGD
In stock
Iron/trivalent chromate M6 15 M6x15 6.2 (reference) 4(+/-0.15) 10(-0.2 - 0) (Maximum)6.9 Upset installation With flat washer, spring washer 1 11.5x2.7x1.5 3 13x1 1Pack(21PC) 1 M6x15 34843401 6.49 SGD
In stock
Iron/trivalent chromate M6 16 M6x16 6.2 (reference) 4(+/-0.15) 10(-0.2 - 0) (Maximum)6.9 Upset installation With flat washer, spring washer 1 11.5x2.7x1.5 3 13x1 1Pack(20PC) 1 M6x16 34843417 6.49 SGD
In stock
Iron/trivalent chromate M6 20 M6x20 6.2 (reference) 4(+/-0.15) 10(-0.2 - 0) (Maximum)6.9 Upset installation With flat washer, spring washer 1 11.5x2.7x1.5 3 13x1 1Pack(19PC) 1 M6x20 34843426 6.49 SGD
In stock
Iron/trivalent chromate M6 25 M6x25 6.2 (reference) 4(+/-0.15) 10(-0.2 - 0) (Maximum)6.9 Upset installation With flat washer, spring washer 1 11.5x2.7x1.5 3 13x1 1Pack(18PC) 1 M6x25 34843435 6.54 SGD
In stock
Iron/trivalent chromate M6 35 M6x35 6.2 (reference) 4(+/-0.15) 10(-0.2 - 0) (Maximum)6.9 Upset installation With flat washer, spring washer 1 11.5x2.7x1.5 3 13x1 1Pack(14PC) 1 M6x35 34843453 6.49 SGD
In stock
Iron/trivalent chromate M8 20 M8x20 7.2 (reference) 5.5(+/-0.15) 13(-0.25 - 0) (Maximum) 8.4 Upset installation With flat washer, spring washer 1.25 14.5x3.2x2 3 18x1.6 1Pack(9PC) 1 M8x20 34843523 6.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Control panel ground terminal
5
From Japan
On 2016-12-21 16:53:05
We bought for compensation at the time of shortage. While ease of use is also well satisfied, how may that contains a little more number?
This review is about item#34843295.
Power distribution work
1
From Japan
On 2016-10-31 11:03:00
There is no portion of the screw of the place of the neck is too long can not be tightened to the end. It hangs around and not piled three or four sheets of the terminal. Unfortunately now garbage.
This review is about item#34843505.
Control panel assembly
5
From Japan
On 2016-03-07 18:40:00
It is good to buy in small amounts
This review is about item#34843453.
Car maintenance
5
From Japan
On 2015-02-01 09:46:33
Even together it looks and screw like to purchase in the do-it-yourself store, Build is good. Less likely poison, has come in handy since the intensity also.
This review is about item#34843313.
Used for the engine room of a private car and others.
5
From Japan
On 2011-11-25 00:55:29
It is preeminent without worry of rust. Workability is efficient.
This review is about item#34843444.
Assembling the board
5
From Japan
On 2010-11-05 21:26:40
The number of visitors who traded so far is more than 1000 pieces in box units. I struggled with inventory space and management. It is not the number in the use position but the number of convenience of making and selling people. Small box is convenient for use side. The unit price is also cheap. The case is also nice and useful for keeping it. I would appreciate it if you make the label sheet weakly viscous.
This review is about item#34843401.

Related Products