Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Iinscribed Circle Diameter d (phi mm)
3.97
Corner Height Tolerance (mm)
+/-0.025
Hole Diameter d1 (phi mm)
2.2
Thickness s (mm)
1.59
Corner Radius (mm)
0.2
Blade Length l (mm)
6.9
Nose Radius r (mm)
0.2
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
5
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
3.97
Cutting Blade Length (mm)
6.9
Thickness (mm)
1.59
Material
AC530U
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 TBGT060102R-W 34819163 139.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products