Buy more than* S$200* and get FREE SHIPPING

Chip TPMT-LU

Iinscribed Circle Diameter d (phi mm)
5.56
Tip Breaker
One side
Hole Shape
Some cylindrical bore single-sided 40 deg over 60 deg
Corner Height Tolerance (mm)
+/-0.08-+/-0.2
Hole Diameter d1 (phi mm)
2.8
Thickness s (mm)
2.38
Holes With/Whithout
Yes
Corner Radius (mm)
0.2
Blade Length l (mm)
9.6
Nose Radius r (mm)
0.2
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.15
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
5.56
Cutting Blade Length (mm)
9.6
Thickness (mm)
2.38
Shape
Equilateral triangle 60 deg
Material
T1200A
Type
Positive
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TPMT090202N-LU 34819784 49.35 SGD
Shipped after 2017-04-26
ADD TO CART

Related Products