Buy more than* S$200* and get FREE SHIPPING

Edge Guard TEC series Meter Cut, PVC

5.00 (1)
Base Plate Thickness (mm)
0.8
Adaptable Plate Thickness (mm)
0.6 to 1.2
Material (surface)
Polyester (aluminum vapor deposition)
Material (Body)
PVC (Poly Vinyl Chloride)
Color
Silver
...see all>
Product Options
ADD TO CART
Length (m) Pattern Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Pattern Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Plain   1PC 1 TEC320-L1 34835132 10.99 SGD
In stock
6 Solid color *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TEC320-L6 34835184 56.99 SGD
Shipped after 2018-06-29
3 Solid color   1PC 1 TEC320-L3 34835157 28.99 SGD
In stock
4 Solid color *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TEC320-L4 34835166 41.99 SGD
Shipped after 2018-06-29
8 Solid color *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TEC320-L8 34835202 72.99 SGD
Shipped after 2018-06-29
10 Solid color *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TEC320-L10 34835227 84.99 SGD
Shipped after 2018-06-29
5 Solid color *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TEC320-L5 34835175 49.99 SGD
Shipped after 2018-06-29
7 Solid color *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TEC320-L7 34835193 76.99 SGD
Shipped after 2018-06-29
9 Solid color *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TEC320-L9 34835211 76.99 SGD
Shipped after 2018-06-29
2 Solid color   1PC 1 TEC320-L2 34835141 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I will use it for the guard of the door of my car
5
From Japan
On 2016-01-10 15:35:46
Thanks to this, it does not get scratched even if you hit the corner, so it is very helpful, the front car was able to sell higher thanks thanks to this installation.
This review is about item#34835166.

Related Products