Buy more than* S$200* and get FREE SHIPPING

OPP Color Tape

4.88 (8)
Purpose
Heavy packaging
Tensile Strength (N/10mm)
37.5
Adhesive Power (N/10mm)
2.66
Adhesive Force
24H/25mmx25mm
Tuck (ball No.)
16
Base Material Thickness (mm)
About 0.028 +/-0.002
Adhesive
Aqueous solvent acrylic pressure sensitive adhesive
Tape Thickness (mm)
0.05
Extensibility (%)
162
Tape Length (m)
100
Base Material
OPP
Tape Width (mm)
48
Material
Polypropylene
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Roll 1 KSSOP-48100CW 37657015 5.49 SGD
In stock
Black 1Roll 1 KSSOP-48100CL 37657024 5.49 SGD
In stock
Red 1Roll 1 KSSOP-48100CR 37657033 5.49 SGD
In stock
Yellow 1Roll 1 KSSOP-48100CY 37657042 5.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Packing goods
4
From Japan
On 2017-07-03 08:36:55
To seal the bubble wrap, it was difficult to understand where the transparent tape was pasted, so I was looking for a cheap and young taka-taka tape. It's pretty good for that purpose, but as a prerequisite to peeling it was a little sticky. Also, when peeling off, the color may remain dirty on the bubble wrap side.
This review is about item#37657042.
Radio Control Airplane wings used for reinforcement
5
From Japan
On 2017-01-31 21:41:23
It is used as a tape for reinforcement of Styrofoam wings of model aircraft, it is very light and strongly stickable.
This review is about item#37657015.
To work
5
From Japan
On 2015-12-10 21:05:14
There is a vinyl smell.
This review is about item#37657024.
Panel pasting
5
From Japan
On 2015-07-17 15:36:19
Although it is not the intended use, it is used to protect paper mats. Half the width is the best.
This review is about item#37657015.
Leather repair
5
From Japan
On 2015-03-06 13:37:30
Because this product is small in kind, I had a hard time finding it. It is very useful.
This review is about item#37657024.
Delivery of courier
5
From Japan
On 2014-10-27 14:21:22
I hope the price is low. You had better have some more color.
This review is about item#37657033.
Lineup of improvement
5
From Japan
On 2014-04-01 09:25:47
It is easy to process, and it's about 1 month old to use, but peeling is also good. However, if it is stretched too much, shrinkage will occur and peeling becomes easy. Line is OK>
This review is about item#37657015.
Display at the time of disaster and name tag
5
From Japan
On 2013-08-21 13:55:30
Both clothing buildings have good adhesion and good peeling
This review is about item#37657042.

Related Products