Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Sided Tape for Polyethylene and Polypropylene

4.50 (4)
Caution
Doesn't stick to silicon surfaces, fluorine resin surfaces, and rough surfaces such as bricks etc.
Purpose
THE BONDING, SUCH AS POLYPROPYLENE, POLYETHYLENE, POLYVINYL CHLORIDE (PVC). ADHESION SUCH AS ABS SHEET, PLEXIGLASS, POLYCARBONATE, POLYSTYRENE.
Adhesive Power (N/10mm)
(SUS)9.76, (ABS)8.65, (PE)2.62, (PP)6.35, (PVC)9.55
Adhesive
Acrylic type
Tape Thickness (mm)
0.14
Tape Length (m)
20
Base Material
Non-woven fabric
Tape Width (mm)
20
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 PR-0816-20H 34941347 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Repair wallpaper
5
From Japan
On 2014-06-19 18:32:03
It was very easy to repair the wallpaper, it was stronger than I thought and stuck stronger. I think it would be nice to flip the back paper a bit more.
This review is about item#34941347.
Interior of automobile
3
From Japan
On 2014-05-08 17:48:24
Adhesion was not good for the polyethylene material of the interior of the car.
This review is about item#34941347.
Rubber sheet pasting
5
From Japan
On 2013-12-18 05:52:14
It can be used with confidence because it has sufficient adhesive strength.
This review is about item#34941347.
Laminated PVC sheet
5
From Japan
On 2012-08-02 12:19:13
I use it when laminating vinyl chloride sheet. Because the material and adhesive are compatible, it does not stick strongly and peel off. When you use it you can cut and use the amount because it uses a little cheaper.
This review is about item#34941347.

Related Products