Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED desk stand

2.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
LED Lifespan (hrs)
About 30000
Energy Efficiency (Lm/W)
About 71.6
Illumination (Lx)
500 or more
Body Dimensions (Width x Depth x Height) (mm)
(Normal use) 362 x 209 x 398
Light Source
72 pieces phi5mm high brightness LED x (not replaceable)
Power Cord (m)
About 1.3
Total Luminous Flux (Lm)
About 430
Rated Voltage (V)
100
Power Consumption (W)
About 6
Cycle(Hz)
50/60
Weight (kg)
About 1.325
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-72W 34826881 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
desk work
5
From Japan
On 2014-10-09 15:07:51
It got brighter than before. The irradiation range also became wide The flex part was also weak before, so it has drooped unless reinforced, but this time it looks good
This review is about item#34826881.
desk work
2
From Japan
On 2013-11-17 23:32:27
I feel the irradiation range is narrow. I think that it is a fluorescent light type if you buy next less brightly.
This review is about item#34826881.
Continuous use for 12 hours a day
1
From Japan
On 2013-06-19 17:02:09
About half of the LEDs ceased to light up in about four years. Sorry.
Proof of aquarium
1
From Japan
On 2013-03-28 19:52:30
The strength of the plastic inside the attachment part of the bellows was weak, and it broke from the root. (Six months after purchase, now fixed using metal support rods somehow in use)
This review is about item#34826881.