Buy more than* S$200* and get FREE SHIPPING

PP Packing Bands

Tensile Strength (N)
1470
Band Thickness (mm)
About0.6
Fracture Elongation (%)
20
Inner Diameter (phi mm)
200
Length (m)
2500
Width (mm)
15.5
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Beige 1Pack(2Roll) 1 - 34826976 189.99 SGD
Shipped after 2018-03-05
- Purple 1Pack(2Roll) 1 - 34826942 189.99 SGD
Shipped after 2018-03-02
- White 1Pack(2Roll) 1 - 34826897 209.99 SGD
Shipped after 2018-03-02
- Blue 1Pack(2Roll) 1 - 34826915 209.99 SGD
Shipped after 2018-03-02
- Red 1Pack(2Roll) 1 - 34826906 209.99 SGD
Shipped after 2018-03-02
- Beige 1Pack(2Roll) 1 - 34826967 209.99 SGD
Shipped after 2018-03-02
- TransparentBlue 1Pack(2Roll) 1 - 34826985 189.99 SGD
Shipped after 2018-03-05
- Green 1Pack(2Roll) 1 - 34826933 189.99 SGD
Shipped after 2018-03-02
- Yellow 1Pack(2Roll) 1 - 34826924 209.99 SGD
Shipped after 2018-03-02
- TransparentYellow 1Pack(2Roll) 1 - 34826994 189.99 SGD
Shipped after 2018-03-05
Automatic packing machine for PP band Transparency 1Pack(2Roll) 1 - 34826951 209.99 SGD
In stock
ADD TO CART

Related Products