Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Bag Sealer

4.75 (4)
Power (V)
AC100
Accessories
Heater for meltdown
...see all>
Product Options
ADD TO CART
Outside Dimension (Width W x Length L x Height H) (mm) Seal Dimensions (mm) Power Consumption (W) Type Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (Width W x Length L x Height H) (mm) Seal Dimensions (mm) Power Consumption (W) Type Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72x310x117 2x200 250 Main unit 2.2 325-1527 1PC 1 P-200 34827107 259.99 SGD
Shipped after 2018-06-25
82x428x145 2x300 380 Main body 4 325-1535 1PC 1 P-300 34827116 529.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Close bag at the time of shipment
5
From Japan
On 2018-02-05 20:31:39
Easy hand You can easily close the bag. No special worker is needed, anyone can use it easily.
This review is about item#34827116.
Product sealer hook
5
From Japan
On 2017-09-02 16:39:07
The sealer itself is compact and very easy to use. It is extremely helpful because it becomes a standard when working as the sound becomes "pee" when sealed
This review is about item#34827107.
Product individual packaging
4
From Japan
On 2017-02-06 17:08:12
Working efficiency is normal degree. There is no waiting for preheat so you can work smoothly. I have not used it so much yet so I do not know how durability is depending on the frequency of use. It seems that the replacement expendable items are complete. I think that it is better if choosing with a cutter is better though the price rises a little.
This review is about item#34827107.
1 L laminating bag enclosing operation
5
From Japan
On 2013-02-25 16:14:21
Anyway it is easy and easy to use. I will let you know by sound when cooling finishes, so I think that there are few mistakes. The seal width is 2 mm, but I am a little worried because I use the sealer for the first time. It may be safe to have a seal width of about 5 mm.
This review is about item#34827107.

Related Products