Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Back Knitted Gloves

3.00 (2)
Material
Cotton
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Material (palmar) Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Material (palmar) Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Swine leather About10.5 About9 About23.5 LL Navy Blue 1Pair 1 R-29 34829715 10.99 SGD
Shipped after 2018-05-09
- Swine leather About9.5 About7.5 About21.5 M White 1Pair 1 R-29 34827064 9.99 SGD
Shipped after 2018-05-01
- Swine leather About10 About8 About22 L White 1Pair 1 R-29 34829654 10.99 SGD
Shipped after 2018-05-01
- Swine leather About10.5 About9 About23.5 LL White 1Pair 1 R-29 34829697 10.99 SGD
Shipped after 2018-05-01
- Swine leather About10.5 About9 About23.5 LL White 1Bag(3Pair) 1 R-293 34829706 29.99 SGD
Shipped after 2018-05-01
- Swine leather About9.5 About7.5 About21.5 M White 1Bag(3Pair) 1 R-293 34827073 29.99 SGD
Shipped after 2018-05-01
438-6493 Swine leather About 10 About 8 About 22 L Navy blue 1Pair 1 R-29 34829672 10.99 SGD
Shipped after 2018-05-01
- Swine leather About 10 About 8 About 22 L White 1Bag(3Pair) 1 R-293 34829663 28.99 SGD
Shipped after 2018-05-01
- Pig leather About 9.5 About 7.5 About 21.5 M Dark blue 1Pair 1 R-29 34827082 10.99 SGD
Shipped after 2018-05-09
- swine leather Approximately 9.5 Approximately 7.5 Approximately 21.5 M Dark blue 1Bag(3Pair) 1 R-293 34827091 29.99 SGD
Shipped after 2018-05-01
- Pig leather About 10 About 8 About 22 L Dark blue 1Bag(3Pair) 1 R-293 34829681 29.99 SGD
Shipped after 2018-05-01
- swine leather Approximately 10.5 about 9 About 23.5 LL Dark blue 1Bag(3Pair) 1 R-293 34829724 28.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Mechanical equipment, maintenance
5
From Japan
On 2014-04-28 17:03:36
The skin is thin and the fitting feeling is good, somewhat detailed work is popular because it can be done while wearing it. Because it durability drops correspondingly, it seems that it is not suitable for repeated use.
This review is about item#34829663.
Civil engine light work / luggage transport
1
From Japan
On 2011-09-07 10:47:47
As usual, Mr. Matsumotoya purchased the "glove with pig crest armori magic", but I bought this glove for the first time because of being out of stock at the time of ordering. Although it was used for civil engineering light work and luggage transportation, the product is thin and it will be torn immediately. Although the price is inexpensive, we were disappointed because the product was too weak. From now on, I will return to the product of Mr. Matsumotoya and think that I will not purchase this glove again.

Related Products