Buy more than* S$200* and get FREE SHIPPING

Double-End Ratchet Wrench With Sliding Hole, Short

5.00 (2)
Purpose
Tightening line, for lining up holes, Tightening line, for lining up holes
Dimensions d1 (mm)
16
Dimension l (mm)
16
Surface Processing
Nickel chrome coating
Dimensions D (mm)
41
Dimension t (mm)
18
Dimensions L (mm)
240
Weight (g)
380
...see all>
Product Options
ADD TO CART
Dimensions d3 (mm) Dimensions d2 (mm) Nominal Dimension Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d3 (mm) Dimensions d2 (mm) Nominal Dimension Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 27 17x19 Yellow 256-5862 1PC 1 SRB1719R 34827161 22.99 SGD
In stock
24 29 17x21 Red 256-5871 1PC 1 SRB1721R 34827177 22.99 SGD
In stock
27 29 19x21 Blue 256-5889 1PC 1 SRB1921R 34827186 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-04-06 14:44:48
Since the thing so far was broken, I bought it. Usage is no problem.
This review is about item#34827161.
Site work
5
From Japan
On 2016-07-14 16:08:22
Quick shipment was very helpful.
This review is about item#34827186.

Related Products