Buy more than* S$200* and get FREE SHIPPING

Ratchet Wrench Short

3.50 (2)
Dimension d3 (mm)
23
Dimensions d1 (mm)
14
Dimension l (mm)
17
Dimensions D (mm)
36
Dimension t (mm)
18
Dimensions L (mm)
205
Weight (g)
270
...see all
Product Options
ADD TO CART
Nominal Designation Size Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Size Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17x19 17mmx19mm 26 1PC 1 SSR1719 10958972 19.21 SGD
In stock
17x21 - 28 1PC 1 SSR1721 10392216 17.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Dismantling of scaffolding.
2
From Japan
On 2016-12-14 20:36:07
It was heavy in spite of the ultra-light, then it was no problem.
This review is about item#10392216.
As construction equipment
5
From Japan
On 2015-11-18 15:06:13
Use is the ease of perfect score of the product.
This review is about item#10392216.

Related Products