Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double-End Ratchet Wrench With Sliding Hole, Alumi

Purpose
Tightening line, for lining up holes, Tightening line, for lining up holes
Dimensions d1 (mm)
16
Dimension l (mm)
16
Dimensions D (mm)
41
Dimension t (mm)
18
Dimensions L (mm)
240
Weight (g)
230
Material (Body)
Aluminum
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions d3 (mm) Dimensions d2 (mm) Nominal Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions d3 (mm) Dimensions d2 (mm) Nominal Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0233 27 29 19x21 274-4503 1PC 1 SRB1921A 34827213 42.99 SGD
Shipped after 2018-06-20
2-0233 24 29 17x21 274-4490 1PC 1 SRB1721A 34827204 42.99 SGD
Shipped after 2018-06-20
- 24 27 17x19 274-4481 1PC 1 SRB1719A 34827195 42.99 SGD
Shipped after 2018-06-20
ADD TO CART

Related Products