Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Mouth Ratchet Wrench With Short Type Bend,

5.00 (1)
Purpose
Tightening line, for lining up holes.For housing construction.For work in confined areas., Tightening line, for lining up holes.For housing construction.For work in confined areas.
Dimensions d3 (mm)
28
Dimensions d2 (mm)
32
Dimensions d1 (mm)
16
Dimension l (mm)
5 (Small), 8.5 (large)
Surface Processing
Nickel chrome coating
Dimensions D (mm)
41
Dimension t (mm)
18
Nominal Dimension (mm)
19x24
Dimensions L (mm)
240
Weight (g)
390
TRUSCO Part Number
332-1479
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SRB1924Z 34827256 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tightening the flange
5
From Japan
On 2013-06-03 19:38:48
It might be nice to have a new one
This review is about item#34827256.

Related Products