Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

CD Case

Storable Sheet Number
CD OR DVD:1(1 CASE)
Body Dimensions (Width x Depth x Height) (mm)
128 x 0.2 x 125 (per Case)
Thickness (microm)
C.P.P film / 20 Non-woven fabric/25
Weight (g)
0.96
Color
Clear
Material
NON-WOVEN FABRIC +C.P.P FILM
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheet) 1 CCD-010CR 34830135 -
Discontinued
[x]
ADD TO CART

Related Products