Buy more than* S$200* and get FREE SHIPPING

Nonwoven Fabric Cd-Dvd Case

Storable Sheet Number
(Per case) 1: DVD or CD
Body Dimensions (Width x Depth x Height) (mm)
128 x 0.2 x 125 (1 per case)
Weight (g)
0.236
Color
Clear
Material
Non-woven + CPP film
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(300Sheet) 1 CCD-010LCR 34830144 -
Discontinued
[x]
ADD TO CART

Related Products