Buy more than* S$200* and get FREE SHIPPING

Nonwoven Fabric Cd-DVD Case, Double-Sided Storage

5.00 (1)
Body Dimensions (Width x Depth x Height) (mm)
143x0.7x129
...see all
Product Options
ADD TO CART
Storable Sheet Number Weight (g) Color Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storable Sheet Number Weight (g) Color Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Two CD or DVD 4.4(per 1 pc) Black P.P (polypropylene) 300 sheets index seal 1Set(300Sheet) 1 CCD-019XLBK 34830397 -
Discontinued
[x]
Two CD or DVD 4.4(per 1 pc) 5 colors Aso \ root P.P (polypropylene) 300 sheets index seal 1Set(300Sheet) 1 CCD-019XL5C 34830381 -
Discontinued
[x]
CD or DVD 2 4.4 (per sheet) 5 Assorted colors P. P (polypropylene) 105 index seals 1Set(100Sheet) 1 CCD-019L5C 34830354 -
Discontinued
[x]
CD or DVD 2 4.4 (per sheet) Black P. P (polypropylene) 105 index seals 1Set(100Sheet) 1 CCD-019LBK 34830363 -
Discontinued
[x]
CD or DVD 2 4.4 (per sheet) White P. P (polypropylene) 105 index seals 1Set(100Sheet) 1 CCD-019LWH 34830372 -
Discontinued
[x]
CD or DVD 2 4.4 (per sheet) White P. P (polypropylene) 300 index seals 1Set(300Sheet) 1 CCD-019XLWH 34830406 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it when giving DVD recorded images to my friends.
5
From Japan
On 2013-08-30 17:34:22
It is bulky, but it also has two excellent items. There are also spelling holes and I like it because there are various considerations.
This review is about item#34830406.

Related Products