Buy more than* S$200* and get FREE SHIPPING

CD DVD Case

Storable Sheet Number
2: DVD or CD
Body Dimensions (Width x Depth x Height) (mm)
142.2x10.4x124.8
Weight (g)
58
Material
PS (polystyrene)
Specification
Back label, packable jacket
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Set(5Sheet) 1 CCD-030DBK 34830792 -
Discontinued
[x]
Clear 1Set(5Sheet) 1 CCD-030DCR 34830801 -
Discontinued
[x]
ADD TO CART

Related Products