Buy more than* S$200* and get FREE SHIPPING

Cd/Dvd Case

4.00 (1)
Storable Sheet Number
1: DVD or CD
Body Dimensions (Width x Depth x Height) (mm)
142.2x10.4x124.8
Weight (g)
65
Material
PS (polystyrene)
Specification
Back label, packable jacket, paper box package
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 1Set(30Sheet) 1 CCD-030LCR 34830862 -
Discontinued
[x]
Black 1Set(30Sheet) 1 CCD-030LBK 34830853 -
Discontinued
[x]
ADD TO CART

Related Products