Buy more than* S$200* and get FREE SHIPPING

Diagonal Pliers 125mm

Cutting Capacity (phi mm) Copper Wire
1.2
Nominal Dimension (mm)
125
Weight (g)
85
Overall Length (mm)
125
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MN-125 34827493 20.99 SGD
Shipped after 2018-03-05
ADD TO CART

Related Products