Buy more than* S$200* and get FREE SHIPPING

Mini Nippers, Cation Paint, 125mm

2.00 (1)
Cutting Capacity (phi mm) Copper Wire
0.8
Nominal Dimension (mm)
125
Weight (g)
60
Overall Length (mm)
125
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MIN-125 34827502 9.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Binding Ties and small items to cut
2
From Japan
On 2017-02-07 19:47:08
Easy to use, but the cutting edge is a little bit prone. Even if it is indoor storage at room temperature without getting wet with water it will rust. Also, trying hard to get somewhat hard, sometimes my tooth tip broke and flew away somewhere (so I am using the second one now). Regardless of bending, is not it dangerous?
This review is about item#34827502.

Related Products