Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (Length L x Width W) (mm) Clamp Fixed Width (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Length L x Width W) (mm) Clamp Fixed Width (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x40 60 Fixing screw holes, with cushion 1PC 1 M-5 34827581 23.92 SGD
Shipped after 2017-12-18
- 128,168 - 1pc 1 M-7 22467962 31.47 SGD
Shipped after 2017-12-25
- 148 - 1pc 1 M-8 22467978 24.82 SGD
Shipped after 2017-12-25
- 118 - 1pc 1 M-6 22467953 16.11 SGD
Shipped after 2017-12-18
60x10 40 - 1PC 1 M-1 34827545 9.37 SGD
Shipped after 2017-12-18
80x13 60 Fixing screw holes, with cushion 1PC 1 M-2 34827554 12.65 SGD
Shipped after 2017-12-18
80x19 60 Fixing screw holes, with cushion 1PC 1 M-3 34827563 15.79 SGD
Shipped after 2017-12-18
90x30 75 Fixing screw holes, with cushion 1PC 1 M-4 34827572 23.92 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Space improvement for liquid crystal pen tablet
5
From Japan
On 2017-03-17 15:08:39
It was solid build and M - 5 was also good in appearance because its color is black.
This review is about item#34827581.
To fix the knitting machine in my house to the workbench
5
From Japan
On 2016-12-16 14:50:28
There was an "insertion hole" in the leg of the knitting machine and we needed somewhat processing (thickness correction), but it was truly "made in Japan" It was possible to use it without any anxiety.
This review is about item#34827563.
Bridge the metal part
5
From Japan
On 2016-11-03 16:16:51
It is very comfortable to withstand wind pressure and it is not incongruous at the time of use. There is no improvement point.
This review is about item#34827563.
Securing parts
5
From Japan
On 2016-09-29 16:45:17
I like the cost performance. If it is not this, there are things that can not be stopped and it is handy
This review is about item#34827563.
Fixing the frame
2
From Japan
On 2016-06-18 12:51:23
I wanted a clamp with a screw hole, so I bought this product, but there was not a screw hole in the smallest size. I thought that the screw hole was opened clearly because tags written as "with a screw hole that can be used even if fixed" in the product photograph. When checking it on the homepage, as I went to the details page for each part number, there was a note of "There is no screw hole", so I am not sure of myself, but I am also concerned about product photography I think that I wanted you to do it. I think that the goods themselves are solid and solid.
This review is about item#34827545.
Fixing the fence
5
From Japan
On 2015-10-04 09:23:10
Making is very firm It fixes the fence on the workbench by drilling and fixing the fence so that the protrusion is lost and the work becomes easy. For the size it is handy because it is solid and it is handy . Since it is not a professional, it is not a big job, so it is undecided regarding fixing power.
This review is about item#34827554.
Fixation of lighting
5
From Japan
On 2013-12-17 08:14:57
I think that it is different from the original purpose of use, but I used it to fix the lighting fixture to the 3 cm panel. I thought about it, but it was simple and it was the best
This review is about item#34827554.

Related Products