Buy more than* S$200* and get FREE SHIPPING

CD/DVD Wallet

5.00 (1)
Color (disc compartment)
Non-woven fabric / black, film/ colorless transparent
Height (mm)
295
Color
Black
Width (mm)
180
Material
Main body/PP+PVC, DISK STORAGE/PP WOVEN FABRIC +P.P FILM, TITLE CARDS/ COATED PAPER
Accessories
Title card x 2
...see all
Product Options
ADD TO CART
Weight (g) Storable Sheet Number Body Dimensions (Width x Depth x Height) (mm) Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Storable Sheet Number Body Dimensions (Width x Depth x Height) (mm) Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360 72 180x65x295 65 1Set 1 CCD-W72BK 10058185 -
Discontinued
[x]
430 96 180x80x295 80 1Set 1 CCD-W96BK 10058176 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
CD & DVD case
5
From Japan
On 2013-11-06 19:18:56
From entering a lot of charm. However, please note the so welded If you leave them on top of the plastic product.
This review is about item#34831711.

Related Products