Buy more than* S$200* and get FREE SHIPPING

Diamond Shaver

3.67 (3)
Purpose
Can use a normal file for expansion of the round holes and fine grinding of difficult-to-cut materials for grinding of concave surfaces and a small round surfaces., Can use a normal file for expansion of the round holes and fine grinding of difficult-to-cut materials for grinding of concave surfaces and a small round surfaces.
Overall Length (mm)
100, 100
Grain Size
#240, #240
Material
diamond part, JR2 (industrial diamond), Diamond section /JR2 (industrial diamond)
Set Contents
(polishing part diameter) 1.0mm, 1.1mm, 1.3mm, 1.6mm, 0.8/1.0/1.2/1.5phimm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4PC) 1 TLD-4 34827633 13.79 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Drill hole finish of up to 2mm
5
From Japan
On 2016-10-29 14:54:18
So do not go and not to smooth the inside of the hole when passing through a narrow shaft to the last minute, you have to come in handy at that time
This review is about item#34827633.
Extension of the pen tip of the pores of the mechanical pencil
1
From Japan
On 2015-12-26 19:05:36
Minimum size, but was written as "0.8mm", this is the diameter of the shaft, the site to be polished is because there was more Futoka', could not be used. Size display is I want you to correct.
This review is about item#34827633.
But it is not yet using
5
From Japan
On 2013-12-22 13:40:54
A set of only a thin type of a set of beads reamer is helpful because it is not much.
This review is about item#34827633.

Related Products