Buy more than* S$200* and get FREE SHIPPING

Memory Card Case

4.00 (1)
Catch-Phrase
Holds up to 12 SD cards and adapters!
Body Dimensions (Width x Depth x Height) (mm)
100x12x81
Weight (g)
44
Color
Clear black
Material
PP
...see all>
Product Options
ADD TO CART
Storable Sheet Number Supported Media Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storable Sheet Number Supported Media Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SD/12 SD cards. 1Set 1 CMC-06SD 34832131 10.99 SGD
In stock
microSD/10, miniSD/1, SD/1 microSD card 1Set 1 CMC-06MC 34832113 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For office use
4
From Japan
On 2017-06-10 21:59:30
It is easy to use because it has many storage sheets. I am using it for microSD.
This review is about item#34832113.

Related Products