Buy more than* S$200* and get FREE SHIPPING

SD/microSD Memory Card Case

4.00 (1)
Storable Sheet Number
4: microSD memory card or 4,: SD memory card
Body Dimensions (Width x Depth x Height) (mm)
64.2x10.8x46.5
Weight (g)
17
Material
Case, holder: Polypropylene, microSD tray: ABS resin
Accessories
microSD trays x4
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black mechanic 1Set 1 CMC-SDCPPBK 34832192 8.99 SGD
In stock
SkyBlue 1Set 1 CMC-SDCPPBU 34832201 -
Discontinued
[x]
Leaf Green 1Set 1 CMC-SDCPPGN 34832217 -
Discontinued
[x]
Butterfly Pink 1Set 1 CMC-SDCPPPN 34832226 8.99 SGD
In stock
Bluebird 1Set 1 CMC-SDCPPPU 34832235 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Save SD card
4
From Japan
On 2015-04-10 13:56:46
Easy, convenient, compact
This review is about item#34832235.

Related Products