Buy more than* S$200* and get FREE SHIPPING

Handy Type Multimedia Cases

Caution
There are 2 partitions with a thickness of 2mm height 10mm to 50mm at 108mm from both sides of the case. With dividers in the scale below cannot be stowed even interfere.
Body Dimensions (Width x Depth x Height) (mm)
338.5x156x164.8
Inner Dimensions (Width x Depth x Height) (mm)
322x145x128
Weight (g)
435
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 1PC 1 WSB-MM9CR 34832551 13.99 SGD
In stock
Black 1PC 1 WSB-MM9BK 10058045 13.99 SGD
In stock
ADD TO CART

Related Products