Buy more than* S$200* and get FREE SHIPPING

Hex Socket Bolt, Trivalent Chromate/Scm435) All Screws

4.80 (5)
Strength Classification
10.9
...see all>
Product Options
ADD TO CART
Dimension t (mm) Wrench Size (mm) Pitch Finishing Material Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions v (mm) Dimensions (Designation d x Length L)(mm) Dimension K(mm) Dimension S (mm) Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Wrench Size (mm) Pitch Finishing Material Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions v (mm) Dimensions (Designation d x Length L)(mm) Dimension K(mm) Dimension S (mm) Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(min)5 8 1.5 SCM435 / Trivalent Chromate M10 150 (max)16 (max)1 M10x150 (max)10 Nominal Size8 (min)0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M10x150 42806382 15.99 SGD
Shipped after 2018-05-29
(min)2 3 0.7 SCM435 / Trivalent Chromate M4 65 (max)7 (max)0.4 M4x65 (max)4 Nominal Size3 (min)0.2   1Pack(3PC) 1 M4x65 42806364 5.99 SGD
Shipped after 2018-06-06
(Minimum) 5 8 1.5 SCM435 / trivalent chromate M10 30 (Maximum) 16 (Maximum) 1 M10 x 30 (Maximum) 10 (Nominal) 8 (Min) 0.4   1Pack(6PC) 1 M10x30 34842726 6.99 SGD
In stock
(Min) 2.5 4 0.8 SCM435 / trivalent chromate M5 15 (Maximum) 8.5 (Maximum) 0.5 M5 x 15 (Maximum) 5 (Nominal) 4 (Min) 0.2   1Pack(29PC) 1 M5x15 34842315 6.99 SGD
In stock
(Min) 3 5 1 SCM435 / trivalent chromate M6 10 (Maximum) 10 (Maximum) 0.6 M6 x 10 (Maximum) 6 The (nominal) 5 (Min) 0.25   1Pack(23PC) 1 M6x10 34842394 6.99 SGD
In stock
(Min) 2.5 2.5 0.8 SCM435 / trivalent chromate M5 95 (Maximum) 8.5 (Maximum) 0.5 M5 x 95 (Maximum) 5 (Nominal) 4 (Min) 0.2   1Pack(2PC) 1 M5x95 42806373 5.99 SGD
In stock
(Min) 2 3 0.7 SCM435 / trivalent chromate M4 25 (Maximum) 7 (Maximum) 0.4 M4 x 25 (Maximum) 4 (Nominal) 3 (Min) 0.2   1Pack(27PC) 1 M4x25 34842227 6.99 SGD
In stock
(Minimum) 4 6 1.25 SCM435 / trivalent chromate M8 30 (Maximum) 13 (Maximum) 0.8 M8 x 30 (Maximum) 8 The (nominal) 6 (Min) 0.4   1Pack(9PC) 1 M8x30 34842595 6.99 SGD
In stock
(Minimum) 4 6 1.25 SCM435 / trivalent chromate M8 25 (Maximum) 13 (Maximum) 0.8 M8 x 25 (Maximum) 8 The (nominal) 6 (Min) 0.4   1Pack(10PC) 1 M8x25 34842586 6.99 SGD
In stock
(Min) 3 5 1 SCM435 / trivalent chromate M6 30 (Maximum) 10 (Maximum) 0.6 M6 x 30 (Maximum) 6 The (nominal) 5 (Min) 0.25   1Pack(14PC) 1 M6x30 34842446 6.99 SGD
In stock
(Minimum) 4 6 1.25 SCM435 / trivalent chromate M8 35 (Maximum) 13 (Maximum) 0.8 M8 x 35 (Maximum) 8 The (nominal) 6 (Min) 0.4   1Pack(8PC) 1 M8x35 34842604 6.99 SGD
In stock
(Min) 3 5 1 SCM435 / trivalent chromate M6 25 (Maximum) 10 (Maximum) 0.6 M6 x 25 (Maximum) 6 The (nominal) 5 (Min) 0.25   1Pack(17PC) 1 M6x25 34842437 6.99 SGD
In stock
(Min) 2.5 4 0.8 SCM435 / trivalent chromate M5 20 (Maximum) 8.5 (Maximum) 0.5 M5 x 20 (Maximum) 5 (Nominal) 4 (Min) 0.2   1Pack(26PC) 1 M5x20 34842324 6.99 SGD
In stock
(Min)2.5 4 0.8 SCM435/TrivalentChromate M5 25 (Max)8.5 (Max)0.5 M5x25 (Max)5 (Nominal)4 (Min)0.2   1Pack(23PC) 1 M5x25 34842333 6.99 SGD
In stock
(Min)1.3 2.5 0.5 SCM435/TrivalentChromate M3 20 (Max)5.5 (Max)0.3 M3x20 (Max)3 (Nominal)2.5 (Min)0.1   1Pack(33PC) 1 M3x20 34842141 6.99 SGD
In stock
(Min)1.3 2.5 0.5 SCM435/TrivalentChromate M3 8 (Max)5.5 (Max)0.3 M3x8 (Max)3 (Nominal)2.5 (Min)0.1   1Pack(39PC) 1 M3x8 34842105 6.99 SGD
In stock
(min)4 6 1.25 SCM435 / Trivalent Chromate M8 20 (max)13 (max)0.8 M8x20 (max)8 Nominal Size6 (min)0.4   1Pack(11PC) 1 M8x20 34842577 6.99 SGD
In stock
(min)3 5 1 SCM435 / Trivalent Chromate M6 12 (max)10 (max)0.6 M6x12 (max)6 Nominal Size5 (min)0.25   1Pack(22PC) 1 M6x12 34842403 7.99 SGD
Shipped after 2018-06-06
(min)2.5 4 0.8 SCM435 / Trivalent Chromate M5 12 (max)8.5 (max)0.5 M5x12 (max)5 Nominal Size4 (min)0.2   1Pack(34PC) 1 M5x12 34842306 6.99 SGD
In stock
(min)4 6 1.25 SCM435 / Trivalent Chromate M8 15 (max)13 (max)0.8 M8x15 (max)8 Nominal Size6 (min)0.4   1Pack(11PC) 1 M8x15 34842561 6.99 SGD
In stock
(min)4 6 1.25 SCM435 / Trivalent Chromate M8 10 (max)13 (max)0.8 M8x10 (max)8 Nominal Size6 (min)0.4   1Pack(11PC) 1 M8x10 34842543 8.99 SGD
Shipped after 2018-06-06
(min)1.3 2.5 0.5 SCM435 / Trivalent Chromate M3 5 (max)5.5 (max)0.3 M3x5 (max)3 Nominal Size2.5 (min)0.1   1Pack(32PC) 1 M3x5 34842087 8.99 SGD
Shipped after 2018-06-06
(min)1.3 2.5 0.5 SCM435 / Trivalent Chromate M3 15 (max)5.5 (max)0.3 M3x15 (max)3 Nominal Size2.5 (min)0.1   1Pack(35PC) 1 M3x15 34842132 6.99 SGD
In stock
(min)5 8 1.5 SCM435 / Trivalent Chromate M10 40 (max)16 (max)1 M10x40 (max)10 Nominal Size8 (min)0.4   1Pack(5PC) 1 M10x40 34842744 7.99 SGD
Shipped after 2018-05-31
(min)5 8 1.5 SCM435 / Trivalent Chromate M10 35 (max)16 (max)1 M10x35 (max)10 Nominal Size8 (min)0.4   1Pack(5PC) 1 M10x35 34842735 6.99 SGD
In stock
(min)4 6 1.25 SCM435 / Trivalent Chromate M8 12 (max)13 (max)0.8 M8x12 (max)8 Nominal Size6 (min)0.4   1Pack(11PC) 1 M8x12 34842552 7.99 SGD
Shipped after 2018-05-31
(min)5 8 1.5 SCM435 / Trivalent Chromate M10 25 (max)16 (max)1 M10x25 (max)10 Nominal Size8 (min)0.4   1Pack(6PC) 1 M10x25 34842717 6.99 SGD
In stock
(min)5 8 1.5 SCM435 / Trivalent Chromate M10 20 (max)16 (max)1 M10x20 (max)10 Nominal Size8 (min)0.4   1Pack(7PC) 1 M10x20 34842701 7.99 SGD
Shipped after 2018-05-31
(min)5 8 1.5 SCM435 / Trivalent Chromate M10 15 (max)16 (max)1 M10x15 (max)10 Nominal Size8 (min)0.4   1Pack(7PC) 1 M10x15 34842692 8.99 SGD
Shipped after 2018-06-06
(min)1.3 2.5 0.5 SCM435 / Trivalent Chromate M3 6 (max)5.5 (max)0.3 M3x6 (max)3 Nominal Size2.5 (min)0.1   1Pack(39PC) 1 M3x6 34842096 7.99 SGD
Shipped after 2018-06-06
(min)2.5 4 0.8 SCM435 / Trivalent Chromate M5 8 (max)8.5 (max)0.5 M5x8 (max)5 Nominal Size4 (min)0.2   1Pack(30PC) 1 M5x8 34842281 7.99 SGD
Shipped after 2018-06-06
(min)2 3 0.7 SCM435 / Trivalent Chromate M4 12 (max)7 (max)0.4 M4x12 (max)4 Nominal Size3 (min)0.2   1Pack(37PC) 1 M4x12 34842193 6.99 SGD
In stock
- 2.5 0.5 SCN435/trivalent chromate M3 10 - - M3x10 - - -   1Pack(39PC) 1 M3x10 34842114 6.99 SGD
In stock
- 2.5 0.5 SCN435/trivalent chromate M3 12 - - M3x12 - - -   1Pack(38PC) 1 M3x12 34842123 6.99 SGD
In stock
- 3 0.7 SCN435/trivalent chromate M4 8 - - M4 x 8 - - -   1Pack(37PC) 1 M4 x 8 34842175 6.99 SGD
In stock
- 3 0.7 SCM435/trivalent chromate M4 10 - - M4x10 - - -   1Pack(37PC) 1 M4x10 34842184 6.99 SGD
In stock
- 3 0.7 SCM435/trivalent chromate M4 15 - - M4x15 - - -   1Pack(35PC) 1 M4x15 34842202 6.99 SGD
In stock
- 3 0.7 SCM435/trivalent chromate M4 20 - - M4x20 - - -   1Pack(31PC) 1 M4x20 34842211 6.99 SGD
In stock
- 4 0.8 SCM435/trivalent chromate M5 10 - - M5x10 - - -   1Pack(34PC) 1 M5x10 34842297 6.99 SGD
In stock
- 5 1 SCM435/trivalent chromate M6 15 - - M6x15 - - -   1Pack(21PC) 1 M6x15 34842412 6.99 SGD
In stock
- 5 1 SCN435/trivalent chromate M6 20 - - M6x20 - - -   1Pack(20PC) 1 M6x20 34842421 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
To fix the movable part
5
From Japan
On 2017-06-18 22:23:07
I bought it for fixing the movable part. The appearance is very ordinary. I do not know the robustness, but I think plating is also beautiful and nice. I think I would like to purchase it here again when I purchase additional items.
This review is about item#34842595.
I used it to fix plastic handle.
5
From Japan
On 2017-05-11 10:13:04
The product was perfect, the balance with the nut was smooth, the plating of the chromate finish was well done. Easy to use with a small pack.
This review is about item#34842577.
Bike, bicycle maintenance
4
From Japan
On 2016-12-15 15:39:30
+ I replaced it with a black dyed cap bolt because I licked the head of the screw, but rust comes out not only for those used outdoors but also for rain. So I exchanged for this item. Sample pictures look dirty and dull, but the real thing is glossy plating.
This review is about item#34842202.
Assembling of processing jig
5
From Japan
On 2016-06-25 16:32:38
no problem
This review is about item#34842595.
bike
5
From Japan
On 2014-02-03 13:05:27
The number and price are just right.
This review is about item#34842306.

Related Products