Buy more than* S$200* and get FREE SHIPPING

Absorbent Quick-Drying Deodorant Deoquick Long Sleeve Polo Shirt

2.00 (3)
Fabric
Comfort sensor
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Type Size Name Print Color Pocket Color Number Head Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Type Size Name Print Color Pocket Color Number Head Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
66 59 44 Polyester 100 105 - M Not possible Black Yes 91 42 1Sheet 1 CL-333 34838964 38.99 SGD
Shipped after 2018-01-25
66 59 44 Polyester 100 105 - M Not possible White Yes 24 42 1Sheet 1 CL-333 34838614 37.99 SGD
Shipped after 2018-01-25
66 59 44 Polyester 100 105 - M Not possible Orange Yes 12 42 1Sheet 1 CL-333 34838544 37.99 SGD
Shipped after 2018-01-25
72 65 48 Polyester 100 117 - EL Not possible Black Yes 91 44 1Sheet 1 CL-333 34838991 39.99 SGD
Shipped after 2018-01-25
68 61 45 Polyester 100 109 - L Not possible Sachs Yes 1 42 1Sheet 1 CL-333 34838483 39.99 SGD
Shipped after 2018-01-25
66 59 44 Polyester 100 105 - M Not possible Navy Yes 34 42 1Sheet 1 CL-333 34838894 37.99 SGD
Shipped after 2018-01-25
72 65 48 Polyester 100 117 - EL Not possible White Yes 24 44 1Sheet 1 CL-333 34838641 37.99 SGD
Shipped after 2018-01-24
68 61 45 Polyester 100 109 - L Not possible Orange Yes 12 42 1Sheet 1 CL-333 34838553 37.99 SGD
Shipped after 2018-01-24
68 61 45 Polyester 100 109 - L Not possible Navy Yes 34 42 1Sheet 1 CL-333 34838903 39.99 SGD
Shipped after 2018-01-22
72 65 48 Polyester 100 117 - EL Not possible Sachs Yes 1 44 1Sheet 1 CL-333 34838501 38.99 SGD
Shipped after 2018-01-24
62 55 41 Polyester 100 97 - SS - White Yes 24 40 1Sheet 1 CL-333 34838596 37.99 SGD
Shipped after 2018-01-24
72 65 48 Polyester 100 117 - EL - Orange Yes - 44 1Sheet 1 CL-333 34838571 37.99 SGD
Shipped after 2018-01-24
70 63 46.5 Polyester 100 113 - LL - Saxe blue Yes 1 44 1Sheet 1 CL-333 34838492 37.99 SGD
Shipped after 2018-01-24
66 59 44 Polyester 100 105 - M - Pink Yes 25 42 1Sheet 1 CL-333 34838684 -
Discontinued
[x]
62 55 41 Polyester 100 97 - SS - Navy Yes 34 40 1Sheet 1 CL-333 34838876 37.99 SGD
Shipped after 2018-01-24
72 65 48 Polyester 100 117 - EL - Blue Yes 3 44 1Sheet 1 CL-333 34838851 37.99 SGD
Shipped after 2018-01-24
64 57 42.5 Polyester 100 101 - S - Blue Yes 3 40 1Sheet 1 CL-333 34838815 37.99 SGD
Shipped after 2018-01-24
72 65 48 Polyester 100 117 - EL - Red Yes 46 44 1Sheet 1 CL-333 34838781 55.99 SGD
Shipped after 2018-01-24
74 67 49 Polyester 100 121 - ELL - Red Yes 46 46 1Sheet 1 CL-333 34838797 37.99 SGD
Shipped after 2018-01-24
62 55 41 Polyester 100 97 - SS - Red Yes 46 40 1Sheet 1 CL-333 34838736 37.99 SGD
Shipped after 2018-01-24
72 65 48 Polyester 100 117 - EL - Pink Yes 25 44 1Sheet 1 CL-333 34838711 37.99 SGD
Shipped after 2018-01-24
68 61 45 Polyester 100 109 - L - Pink Yes 25 42 1Sheet 1 CL-333 34838693 37.99 SGD
Shipped after 2018-01-24
70 63 46.5 Polyester 100 113 - LL - Pink Yes 25 44 1Sheet 1 CL-333 34838702 37.99 SGD
Shipped after 2018-01-24
74 67 49 Polyester 100 121 - ELL - Black Yes 91 46 1Sheet 1 CL-333 34839007 37.99 SGD
Shipped after 2018-01-24
66 59 44 Polyester 100 105 - M - Blue Yes 3 42 1Sheet 1 CL-333 34838824 37.99 SGD
Shipped after 2018-01-24
70 63 46.5 Polyester 100 113 - LL - Black Yes 91 44 1Sheet 1 CL-333 34838982 38.99 SGD
Shipped after 2018-01-22
64 57 42.5 Polyester 100 101 - S - Black Yes 91 40 1Sheet 1 CL-333 34838955 37.99 SGD
Shipped after 2018-01-24
62 55 41 Polyester 100 97 - SS - Blue Yes 3 40 1Sheet 1 CL-333 34838806 37.99 SGD
Shipped after 2018-01-24
62 55 41 Polyester 100 97 - SS - Black Yes 91 40 1Sheet 1 CL-333 34838946 38.99 SGD
Shipped after 2018-01-25
72 65 48 Polyester 100 117 - EL - Navy Yes 34 44 1Sheet 1 CL-333 34838921 39.99 SGD
Shipped after 2018-01-24
68 61 45 Polyester 100 109 - L - Blue Yes 3 42 1Sheet 1 CL-333 34838833 39.99 SGD
Shipped after 2018-01-25
70 63 46.5 Polyester 100 113 - LL - Blue Yes 3 44 1Sheet 1 CL-333 34838842 37.99 SGD
Shipped after 2018-01-24
70 63 46.5 Polyester 100 113 - LL - Red Yes 46 44 1Sheet 1 CL-333 34838772 37.99 SGD
Shipped after 2018-01-24
74 67 49 Polyester 100 121 - ELL - Blue Yes 3 46 1Sheet 1 CL-333 34838867 37.99 SGD
Shipped after 2018-01-24
68 61 45 Polyester 100 109 - L - Red Yes 46 42 1Sheet 1 CL-333 34838763 37.99 SGD
Shipped after 2018-01-24
66 59 44 Polyester 100 105 - M - Red Yes 46 42 1Sheet 1 CL-333 34838754 37.99 SGD
Shipped after 2018-01-24
64 57 42.5 Polyester 100 101 - S - Red Yes 46 40 1Sheet 1 CL-333 34838745 37.99 SGD
Shipped after 2018-01-24
74 67 49 Polyester 100 121 - ELL - Navy Yes 34 46 1Sheet 1 CL-333 34838937 39.99 SGD
Shipped after 2018-01-25
64 57 42.5 Polyester 100 101 - S - Navy Yes 34 40 1Sheet 1 CL-333 34838885 37.99 SGD
Shipped after 2018-01-24
74 67 49 Polyester 100 121 - ELL - Pink Yes 25 46 1Sheet 1 CL-333 34838727 37.99 SGD
Shipped after 2018-01-24
64 57 42.5 Polyester 100 101 - S - Pink Yes 25 40 1Sheet 1 CL-333 34838675 37.99 SGD
Shipped after 2018-01-24
62 55 41 Polyester 100 97 - SS - Pink Yes 25 40 1Sheet 1 CL-333 34838666 37.99 SGD
Shipped after 2018-01-24
70 63 46.5 Polyester 100 113 - LL - White Yes 24 44 1Sheet 1 CL-333 34838632 37.99 SGD
Shipped after 2018-01-24
64 57 42.5 Polyester 100 101 - S - White Yes 24 40 1Sheet 1 CL-333 34838605 55.99 SGD
Shipped after 2018-01-24
74 67 49 Polyester 100 121 - ELL - Orange Yes - 46 1Sheet 1 CL-333 34838587 37.99 SGD
Shipped after 2018-01-24
70 63 46.5 Polyester 100 113 - LL - Orange Yes - 44 1Sheet 1 CL-333 34838562 37.99 SGD
Shipped after 2018-01-24
62 55 41 Polyester 100 97 - SS - Orange Yes - 40 1Sheet 1 CL-333 34838526 37.99 SGD
Shipped after 2018-01-24
74 67 49 Polyester 100 121 - ELL - Saxe blue Yes 1 46 1Sheet 1 CL-333 34838517 37.99 SGD
Shipped after 2018-01-24
64 57 42.5 Polyester 100 101 - S - Orange Yes - 40 1Sheet 1 CL-333 34838535 37.99 SGD
Shipped after 2018-01-24
74 67 49 Polyester 100 121 - ELL - White Yes 24 46 1Sheet 1 CL-333 34838657 55.99 SGD
Shipped after 2018-01-24
64 57 42.5 Polyester 100 101 - S - Saxe blue Yes 1 40 1Sheet 1 CL-333 34838465 37.99 SGD
Shipped after 2018-01-24
62 55 41 Polyester 100 97 - SS - Saxe blue Yes 1 40 1Sheet 1 CL-333 34838456 37.99 SGD
Shipped after 2018-01-24
66 59 44 Polyester 100 105 - M - Saxe blue Yes 1 42 1Sheet 1 CL-333 34838474 38.99 SGD
Shipped after 2018-01-22
68 61 45 100 Polyester 109 Customize (name) option not available L - White Available 24 42 1Sheet 1 CL-333 34838623 39.99 SGD
Shipped after 2018-01-25
70 63 46.5 Polyester 100 113 Name engraving not possible LL - Navy Available 34 44 1Sheet 1 CL-333 34838912 38.99 SGD
Shipped after 2018-01-22
68 61 45 Polyester 100 109 Name engraving not possible L - Black Available 91 42 1Sheet 1 CL-333 34838973 38.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Since the work is a retail business, it is a light work such as transportation of goods, display and office work.
4
From Japan
On 2013-09-29 16:14:09
Although there was an impression that the arm circumference is tight in the product review of the other person, I am purchasing a large L size because shirts etc. are about as large as medium size between M and L. For this item my sleeve length is 2-3 cm long, but the width is not too tight. It is 100% synthetic fiber polyester fiber of the new material and is wearing lightly and keeping warmth from autumn to spring. I think that underwear is necessary because it is not a cotton material, but I think that it is good at this price without standing on the fence or shape after washing.
This review is about item#34838623.
During general work
1
From Japan
On 2011-08-12 18:50:16
Even with other polo shirts (including non-dry) the arm is around. It is hard to wear and take off. In the dough too stingy? I will not buy it again.
This review is about item#34838632.
Light work such as plant arrangement
1
From Japan
On 2011-06-25 10:26:32
I am fitting too much because the part of the arm is sewn strangely oddly. It may be a matter of preference, but it is annoying and not suitable for work.
This review is about item#34838833.

Related Products