Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mono Erasers 5-Pack

4.69 (29)
Weight (g)
11
Dimension (mm)
43x17x11
Application
For office technical drawing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 JCA-561 06419244 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.69
29 Customer Reviews
The reviews are automatic translation.
Secret memo
5
From Japan
On 2018-04-03 15:27:51
It is easy to erase and there are few erasures and it is small so it is convenient to carry.
This review is about item#6419244.
When erasing a letter. When turning over the page.
5
From Japan
On 2017-12-20 14:23:34
Even the letters are well disappearing and easy to use. The price also enters 5 pieces, I think that it is very advantageous in this case.
This review is about item#6419244.
In office work
3
From Japan
On 2017-11-06 15:11:14
I bought this because there was not enough price to free shipping. I use it because it is an eraser, I think that it was good.
This review is about item#6419244.
Office work
3
From Japan
On 2017-09-29 08:24:29
I misunderstood that it is one bigger one and purchased. Regrettable that there is a variation in size, it is necessary to confirm the size properly.
This review is about item#06419244.
For two sons of school. . . Because we will lose it soon, we need a spare so we are keeping it
5
From Japan
On 2017-09-13 14:51:29
It disappears well and it is perfect for the hands of the son of small 1 because it is not too big
This review is about item#6419244.
It is an eraser.
3
From Japan
On 2016-11-25 23:58:04
With a dragonfly eraser. It is just an eraser. The price is normal.
This review is about item#6419244.
When you take notes of various ideas
4
From Japan
On 2016-09-20 07:44:57
I used this item when I used a pencil. This cheapness is very good with 5 pieces. I will buy it again when it runs out. The disappearance of the pencil disappears well.
This review is about item#06419244.
various
5
From Japan
On 2016-08-17 20:02:20
It is saved because it is a consumable item because it is cheap.
This review is about item#6419244.
Clerical work
5
From Japan
On 2016-08-14 17:48:29
There was no problem because it always uses it
This review is about item#6419244.
Used to correct writing task.
5
From Japan
On 2016-07-05 10:02:15
I am using it for many years, but it is easiest to use.
This review is about item#06419244.

Related Products