Buy more than* S$200* and get FREE SHIPPING

Bamboo-handled Brushe, 180mm

4.00 (2)
Caution
May not show preformance through polishing depending on the product., May not show preformance through polishing depending on the product.
Purpose
Rust removal in narrow areas, deburring etc., Rust removal in narrow areas, deburring etc.
Planting (mm)
16, 16
Trim Length (mm)
11, 11
Overall Length (mm)
180, 180
...see all
Product Options
ADD TO CART
Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
stainless, Stainless steel 1PC 1 - 34843907 1.98 SGD
Shipped after 2017-06-26
brass, Brass 1PC 1 - 34843916 1.98 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Rusting
4
From Japan
On 2017-06-08 14:42:55
I worked in a narrow gap, so I chose a thin brush teeth. It is good
This review is about item#34843916.
Cleaning machine parts
4
From Japan
On 2014-06-11 13:27:42
It is used for washing mechanical parts but durability is unknown. Ice size brushes are not on the market, I tried buying it.
This review is about item#34843907.

Related Products