Buy more than* S$200* and get FREE SHIPPING

Insulation Cap

4.51 (35)
Rated Voltage (V)
600
Material
PVC
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Color Compatibility Terminal Dimension d1(phi mm) Dimensions d3 (mm) Dimensions d2 (mm) Dimension T (mm) Dimension L2 (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Color Compatibility Terminal Dimension d1(phi mm) Dimensions d3 (mm) Dimensions d2 (mm) Dimension T (mm) Dimension L2 (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 5.5mm2 - - - - - - 1pack(50pc) 1 ECV-5.5-IW 27399216 1.99 SGD
In stock
- - 3.5mm2 - - - - - - 1pack(50pc) 1 ECV-3.5-IY 27399173 1.99 SGD
In stock
- - 5.5mm2 - - - - - - 1pack(50pc) 1 ECV-5.5-IG 27399252 1.99 SGD
In stock
- - 1.25mm2 - - - - - - 1pack(50pc) 1 ECV-1.25-IY 27399076 1.99 SGD
In stock
- - 1.25mm2 - - - - - - 1pack(50pc) 1 ECV-1.25-IB 27399085 1.99 SGD
In stock
- - 2mm2 - - - - - - 1pack(50pc) 1 ECV-2-IB 27399128 1.99 SGD
In stock
- - 2mm2 - - - - - - 1pack(50pc) 1 ECV-2-IG 27399137 1.99 SGD
In stock
- - 3.5mm2 - - - - - - 1pack(50pc) 1 ECV-3.5-IB 27399182 1.99 SGD
In stock
- - 5.5mm2 - - - - - - 1pack(50pc) 1 ECV-5.5-IY 27399234 1.99 SGD
In stock
- - 1.25mm2 - - - - - - 1pack(50pc) 1 ECV-1.25-IL 27399067 1.99 SGD
In stock
- - 2mm2 - - - - - - 1pack(50pc) 1 ECV-2-IY 27399112 1.99 SGD
In stock
- - 3.5mm2 - - - - - - 1pack(50pc) 1 ECV-3.5-IL 27399164 1.99 SGD
In stock
- - 3.5mm2 - - - - - - 1pack(50pc) 1 ECV-3.5-IG 27399198 1.99 SGD
In stock
- - 2mm2 - - - - - - 1pack(50pc) 1 ECV-2-IL 27399103 1.99 SGD
In stock
- - 3.5mm2 - - - - - - 1pack(50pc) 1 ECV-3.5-IR 27399146 1.99 SGD
In stock
- - 5.5mm2 - - - - - - 1pack(50pc) 1 ECV-5.5-IL 27399225 1.99 SGD
In stock
- - 1.25mm2 - - - - - - 1pack(50pc) 1 ECV-1.25-IG 27399094 1.99 SGD
In stock
- - 3.5mm2 - - - - - - 1pack(50pc) 1 ECV-3.5-IW 27399155 1.99 SGD
In stock
- - 5.5mm2 - - - - - - 1pack(50pc) 1 ECV-5.5-IR 27399207 1.99 SGD
In stock
- - 5.5mm2 - - - - - - 1pack(50pc) 1 ECV-5.5-IB 27399243 1.99 SGD
In stock
15 Red for 1.25mm<sup>2</sup> 3.1+/-1 3.1 3.3 0.6 8 7 1Pack(50PC) 1 ECV-1.25-YR 34845115 1.99 SGD
In stock
15 White for 1.25mm<sup>2</sup> 3.1+-1 3.1 3.3 0.6 8 7 1Pack(50PC) 1 ECV-1.25-YW 34845124 1.99 SGD
In stock
16 Red for 2.0mm<sup>2</sup> 3.7+-1 3.7 4.5 0.7 8 8 1Pack(50PC) 1 ECV-2-YR 34845133 1.99 SGD
In stock
16 White for 2.0mm<sup>2</sup> 3.7+-1 3.7 4.5 0.7 8 8 1Pack(50PC) 1 ECV-2-YW 34845142 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 5
3 star 4
2 star 0
1 star 1
Review Rating: 4.51
35 Customer Reviews
The reviews are automatic translation.
instrumentation
5
From Japan
On 2018-05-02 21:07:05
Although we used continuous tubes cut each time due to cost, we were able to work very comfortably using this product this time. Moderate fit and function are also GO. Today I used it outside purpose (reuse) To the damper of the cover of the record player (to the buffer at the time of closing)
This review is about item#34845124.
To install electric parts
5
From Japan
On 2018-04-05 20:20:03
Can be used without problems Easy to use because price is reasonable and color can be chosen
This review is about item#27399085.
Electrical construction
5
From Japan
On 2018-02-13 10:44:56
I feel that there is no problem in quality so I would like 8sq ~ 100sq to be added to the lineup
This review is about item#27399207.
For crimp terminal insulation
5
From Japan
On 2018-02-02 16:30:52
I used the Niciff made insulation cap before, but switching to here did not cause any problem.
This review is about item#34845124.
Electric Works Work
3
From Japan
On 2017-12-26 04:36:59
I purchased several types, but it is cheap and easy to use. Occasionally defective products are mixed in (tip not torn, length is short etc.)
This review is about item#34845124.
Wiring work
5
From Japan
On 2017-12-06 14:39:31
I think that it is inexpensive and has no problem in use. I think that it is good to have 100 selling units in addition to 50 selling units. Also, since it is in a solid bag, it is difficult to take out in reverse. I think that a thin cheap bag is sufficient.
This review is about item#27399076.
Production of sequence control teaching materials
4
From Japan
On 2017-09-11 20:51:07
Somewhat inconvenient for modifying the two terminals because the wall thickness is a little thick
This review is about item#34845133.
I used it for insulation protection of wiring inside the switchboard.
5
From Japan
On 2017-09-07 09:13:47
It is very satisfying to purchase at optimum size as inexpensively as you need as quick delivery.
This review is about item#34845115.
Crimp terminal identification
5
From Japan
On 2017-08-31 19:48:33
Because prices are cheap and quality is also good, I will continue to purchase. I think whether you can enter more number a little more.
This review is about item#27399085.
When remodeling food machine
5
From Japan
On 2017-08-21 14:59:06
It is cheap and fast in short delivery time. It was able to be used safely with good workability at the time of use.
This review is about item#34845124.

Related Products