Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stapler Needle No. 3

5.00 (6)
Number of Staples per pcs
50
Needle Length (mm)
10
Size
No. 3 needle
Width (mm)
11.5
TRUSCO Part Number
423-7676
Compatible
HD-3D/3DFR
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2400PC) 1 No.3-10mm 06419804 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Document binding
5
From Japan
On 2018-03-27 10:06:45
I have been using the No. 10 stapler at the binding of training materials etc, but as the number of materials increased, the needle did not penetrate and the binding work was hindered, but now I can work without stress.
This review is about item#6419804.
Thick closure
5
From Japan
On 2015-11-06 15:59:59
No problem
This review is about item#06419804.
Document arrangement
5
From Japan
On 2015-08-28 10:44:14
We use it every month to organize documents. We will also purchase.
This review is about item#06419804.
Used for needle of medium size stapler
5
From Japan
On 2014-08-18 16:40:30
I am using it without problems.
This review is about item#06419804.
Use for documents
5
From Japan
On 2013-11-27 11:18:40
I have a lot of documents, so I am saved
This review is about item#06419804.
Stop the thick one in the drawing
5
From Japan
On 2011-05-12 08:53:55
The stapler may be tight.
This review is about item#06419804.

Related Products