Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C (phi mm) Insulation Resistance (Mohm) Withstand Voltage Current (A) Dimensions L (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (phi mm) Insulation Resistance (Mohm) Withstand Voltage Current (A) Dimensions L (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 Over DC500V 100 (MIN) AC500V(within 1 minute) LESS THAN 1 A. 31 Red 1Pack(5PC) 1 ACT-101(S) 34845011 2.99 SGD
In stock
3 Over DC500V 100 (MIN) AC500V(within 1 minute) LESS THAN 1 A. 31 Black 1Pack(5PC) 1 ACT-101(S) 34845027 2.99 SGD
In stock
3 Over DC500V 100 (MIN) AC500V(within 1 minute) less than 2A 35 Red 1Pack(5PC) 1 ACT-102(M) 34845036 3.99 SGD
In stock
3 More than DC500V 100 (MIN) AC500V(1 minute) less than 2A 35 Black 1Pack(5PC) 1 ACT-102(M) 34845045 3.99 SGD
In stock
4 More than DC500V 100 (MIN) AC500V(1 minute) less than 3A 41 Red 1Pack(5PC) 1 ACT-103(L) 34845054 4.99 SGD
In stock
4 More than DC500V 100 (MIN) AC500V(1 minute) less than 3A 41 Black 1Pack(5PC) 1 ACT-103(L) 34845063 4.99 SGD
In stock
5 Over DC500V 100 (MIN) AC500V(within 1 minute) Below 10A 53 Red 1Pack(5PC) 1 ACT-202 34845072 8.99 SGD
In stock
5 Over DC500V 100 (MIN) AC500V(within 1 minute) Below 10A 53 Black 1Pack(5PC) 1 ACT-202 34845081 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 5
3 star 3
2 star 2
1 star 2
Review Rating: 4.14
29 Customer Reviews
The reviews are automatic translation.
Electricity detection tester etc.
5
From Japan
On 2018-04-20 17:09:22
It is cheap so I am saved because it crushes it often by stepping on or pinching it.
This review is about item#34845011.
Inspection work
5
From Japan
On 2017-11-02 00:01:12
We are using a clip and a tester for electricity detection. Although it is PB goods, I think that it is cheap and good product.
This review is about item#34845036.
DIY
4
From Japan
On 2017-09-22 15:36:28
Purchase to create the energizing cable Compared to the one sold at home center, COSPA is big
This review is about item#34845054.
Troubleshooting of stove / vehicle electrical equipment department
5
From Japan
On 2017-08-16 08:58:43
The strength of the spring is also appropriate, the thickness of the rubber plate is also good and it seems to be durable.
This review is about item#34845063.
For motorcycle electrical repair
5
From Japan
On 2017-06-04 10:16:05
There is no problem including material strength Steady product. I ordered the size not to be soldered in the catalog as L size (41 mm), but the thing arrived was M size 35 mm. I'd like to improve MonotaRO but please describe the size neatly even in free hand. I had to contact you from the department in charge, but it is not currently. Order date: April 25 order number: 011848390043 arrived on 28th April. Is it a matter of the shipping department?
This review is about item#34845054.
Fabrication of jumper wire
3
From Japan
On 2017-06-03 06:44:56
It was normal. The color and texture I had thought a little was different.
This review is about item#34845036.
For wiring test
4
From Japan
On 2017-05-29 20:37:33
It is used for testing the electrical wiring of the machine. As the other person pointed out, the hole through the wiring and the spring interfere, so we reduced the star by one.
This review is about item#34845027.
To electric check of the motorcycle.
4
From Japan
On 2017-01-27 17:48:53
By checking the electricity of the motorcycle, I used this because I can not hit the electrode if I was away when using a tester. Work was easy.
This review is about item#34845011.
Make test code.
5
From Japan
On 2016-08-13 22:16:09
Vinyl insulation is hard and handling is one-sided. I think the price is reasonable.
This review is about item#34845045.
Experiment
4
From Japan
On 2016-06-17 16:26:00
I purchased it for experiments I am more glad that the cover has other colors
This review is about item#34845027.

Related Products