Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Waterproof Digital Scale

Weighing Platform Dimensions (Width W x Depth D) (mm)
500x350
Screen Display Dimensions (mm)
23.5x45 (LCD display)
Body Dimensions (Width x Depth x Height) (mm)
350x605x795
Battery Life
1400 hours (when using alkaline batteries)
Weight (kg)
About 13 (including batteries)
...see all
Product Options
ADD TO CART
Maximum Tare Quantity (kg) Rated Voltage DC V Power Consumption Dust-proof Water-proof Rated Voltage Measurement Method Operating temperature Limits Power Consumption (W) Qualification Operating Temperature Range (deg C) Scale Interval (kg) 2015 Trusco Published Pages 2014 TRUSCO Published Page Weighing (kg) TRUSCO Part Number Character Dimension (mm) Operating Humidity Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Tare Quantity (kg) Rated Voltage DC V Power Consumption Dust-proof Water-proof Rated Voltage Measurement Method Operating temperature Limits Power Consumption (W) Qualification Operating Temperature Range (deg C) Scale Interval (kg) 2015 Trusco Published Pages 2014 TRUSCO Published Page Weighing (kg) TRUSCO Part Number Character Dimension (mm) Operating Humidity Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 - - IP65 compliant - Electrical resistance wire load cell - - For non-transaction certificate - 0.01 1 1219 1-1135 60 392-4751 - - 1PC 1 DP-6700-N60 35718356 1,009.90 SGD
Shipped after 2017-05-01
120 6 0.05W IP65 compliant DC 6V Electrical resistance wire load cell Over 10 degC over + 40 degC 0.05 For non-transaction certificate -10-+40 0.02 1 1219 1-1135 120 392-4742 LCD Display: 45 (H) x23.5 (W) 30% over 85% RH (non-condensing) 1PC 1 DP-6700-N120 35718365 1,039.90 SGD
Shipped after 2017-05-01
30 - - IP65 compliance - Electric resistance wire type load cell - - For non-transaction proof - 0.005 - - 30 - - - 1pc(s) 1 DP-6700N-30 35718347 1,009.90 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products