Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

100 Af Series With Level Adjuster Universal Wheels, Rubber Car

Adjusting Screw M
M10
Adjuster Foot Outer Diameter D1 (mm)
37.7
Dimension L3 (mm)
-
Surface Processing
Black galvanization
Material (Wheel)
Nitril butadiene rubber (NBR)
Specification
With adjuster foot
...see all>
Product Options
ADD TO CART
Wheel Width W(mm) Mounting Base Thickness t(mm) Wheel Mounting Height H'(mm) Eccentricity E1-E2 (mm) Attachment Bore Diameter d (mm) Attachment Pitch (mm) (P1xP2) Plate Dimensions L1xL2 (mm) Stopper Wheel Diameter D (phi mm) Material (Body) Turning Radius r (mm) Allowable Load (kg) Adjust Amount h2 (mm) Shape Adjust Amount h1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width W(mm) Mounting Base Thickness t(mm) Wheel Mounting Height H'(mm) Eccentricity E1-E2 (mm) Attachment Bore Diameter d (mm) Attachment Pitch (mm) (P1xP2) Plate Dimensions L1xL2 (mm) Stopper Wheel Diameter D (phi mm) Material (Body) Turning Radius r (mm) Allowable Load (kg) Adjust Amount h2 (mm) Shape Adjust Amount h1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 2 65 19 - 27.5 6.5 64x64 78x78 Without 50 cold reduction steel plate (SPCC) 46 50 10 Universal wheel 10 1PC 1 103AF-50 34845194 17.99 SGD
In stock
21 2.3 81 27 - 34 8.5 75x75 92x92 Not available 63 Cold rolled steel (SPCC) 59 60 15 Universal car 15 1PC 1 105AF-63 34845212 28.99 SGD
In stock
ADD TO CART

Related Products