Buy more than* S$200* and get FREE SHIPPING

600AF Series Adjuster Hoot Rigid Caster Rubber Wheel

Adjusting Screw M
M10
Adjuster Foot Outer Diameter D1 (mm)
37.7
Specification
With adjuster foot
...see all>
Product Options
ADD TO CART
Attachment Bore Diameter d (mm) Attachment Pitch (mm) (P1xP2) Plate Dimensions L1xL2 (mm) Stopper Wheel Diameter D (phi mm) Dimension L3 (mm) Turning Radius r (mm) Surface Processing Adjust Amount h2 (mm) Material (Wheel) Adjust Amount h1 (mm) Material (Body) Wheel Width W(mm) Allowable Load (kg) Mounting Base Thickness t(mm) Shape Wheel Mounting Height H'(mm) Eccentricity E1-E2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Bore Diameter d (mm) Attachment Pitch (mm) (P1xP2) Plate Dimensions L1xL2 (mm) Stopper Wheel Diameter D (phi mm) Dimension L3 (mm) Turning Radius r (mm) Surface Processing Adjust Amount h2 (mm) Material (Wheel) Adjust Amount h1 (mm) Material (Body) Wheel Width W(mm) Allowable Load (kg) Mounting Base Thickness t(mm) Shape Wheel Mounting Height H'(mm) Eccentricity E1-E2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 48x96 64x112 None 63 52 59 Black zinc plated - Nitrile butadiene rubber (NBR) - Cold-rolled steel plate (SPCC) 21 60 2.3 - 81 - 1PC 1 605AF-63 34845255 22.99 SGD
Shipped after 2018-04-25
6.5 40x85 54x99 Not available 50 46 46 Black galvanization 10 Nitril butadiene rubber (NBR) 10 Cold rolled steel (SPCC) 20 50 2 Fixed wheel 65 - 1PC 1 603AF-50 34845237 16.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products