Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

WAGO Female Connector

4.33 (6)
Caution
Stranded wire cannot be used, and IV7 wire cannot be used
Material (spring)
Stainless steel
Leader Wire Length (mm)
12 - 13
Material (Housing)
Heat-resistant polycarbonate
Rating
20A, 300V
...see all>
Product Options
ADD TO CART
Lid Color Number of Wire insertion (Pieces) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lid Color Number of Wire insertion (Pieces) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 2 1Box(100PC) 1 WGX-2 34845352 18.99 SGD
In stock
Blue 4 1Box(100PC) 1 WGX-4 34845361 26.99 SGD
In stock
Purple 6 1Box(50PC) 1 WGX-6 34845377 20.99 SGD
In stock
Green 8 1Box(50PC) 1 WGX-8 34845386 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Indoor electrical wiring work
5
From Japan
On 2016-08-15 18:08:55
Wiring work efficiency by indoor wiring in the ceiling has been improved.
This review is about item#34845377.
During electrical work
3
From Japan
On 2016-07-22 10:14:28
Please be a little better so please be a bit higher than other companies
This review is about item#34845361.
Electric machine
5
From Japan
On 2014-07-07 13:27:47
fast
This review is about item#34845352.
Electrical construction
5
From Japan
On 2013-06-10 13:28:39
It is a product I always use
This review is about item#34845352.
F cable connection
4
From Japan
On 2013-05-14 14:52:32
It is good to be able to hit the tester at the end of the connector
This review is about item#34845352.
For ballast replacement
4
From Japan
On 2011-08-01 15:38:28
Easy to use
This review is about item#34845352.

Related Products