Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

WAGO Female Connector

Number of Wire insertion (Pieces)
3
Material (spring)
Stainless steel
Compatible Electiric Wires
Wire (copper) phi1.6 mm , phi 2.0 mm and phi 2.6 mm IV stranded wire/5.5mm2
Leader Wire Length (mm)
12 - 13
Material (Housing)
Heat-resistant polycarbonate
Lid Color
Red
Compatible Standard
Appointed electrical equipment conformed mark (PSE), accredited inspection agency name (JET), RoHS supported product
Rating
SPECIFIC ELECTRICAL EQUIPMENT / 30 A300V General use/41A400V
Material
Electrolytic copper, Tin-plated (conductive part) Heat-resistant nylon 66 (insulation cover)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50PC) 1 WGX-3L 34845395 52.99 SGD
In stock
ADD TO CART

Related Products