Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (Housing) Outside Dimension (mm) Color Number of Wire insertion (Pieces) Material (spring) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Housing) Outside Dimension (mm) Color Number of Wire insertion (Pieces) Material (spring) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 17x20.5x14.5 - 3 -   1pack(8pc) 1 WF-3BP 55140234 11.99 SGD
In stock
- 12.4x20.5x14.5 - 2 -   1pack(10pc) 1 WF-2BP 55140225 10.99 SGD
In stock
- 26.6x20.5x14.5 - 5 - *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 WF-5BP 55140243 10.99 SGD
In stock
Heat-resistant 66 nylon 12.4x20.5x14.5 Main Body/Gray Lever/Orange 2 Stainless steel   1Box(50PC) 1 WF-2 38463756 28.99 SGD
In stock
Heat-resistant 66 nylon 17x20.5x14.5 Main Body/Gray Lever/Orange 3 Stainless steel   1Box(50PC) 1 WF-3 34845465 35.99 SGD
In stock
Heat-resistant 66 nylon 26.6x20.5x14.5 Main Body/Gray Lever/Orange 5 Stainless steel   1Box(40PC) 1 WF-5 34845474 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.76
25 Customer Reviews
The reviews are automatic translation.
Interphone power line connection
5
From Japan
On 2018-04-15 22:39:51
There was a translation on the interphone's AC power supply and it was necessary to connect the stranded wire and the single wire, and I was using an ordinary plug-in connector after hardening the strands with solder, but I felt uneasy. At that time, I found this item and exchanged it quickly. When raising the control lever, I thought that it would be very hard to break, but it seems that it is connected so much, so it seems to be used with confidence. Because it is slightly larger than a normal plug-in connector, caution is required in places where the storage space is narrow.
This review is about item#55140225.
Work piece wiring
4
From Japan
On 2017-11-20 17:22:12
I think press working can be done without peeling off the stopper and work with a lot of work will be improved.
This review is about item#55140234.
In the power supply section of audio equipment
5
From Japan
On 2017-05-06 12:09:24
It is used for the power supply section of audio equipment. It is very convenient to use not only single wire but also stranded wire. It can be done in a short time when checking the operation of the equipment or frequently when detaching it, and it can be done without cutting the line, so it is very handy.
This review is about item#34845465.
Connection of switch · socket · luminaire
5
From Japan
On 2017-02-13 18:04:20
Easy to connect, easy to reconnect even when making an incorrect connection, the biggest advantage is that stranded wires can also be connected. The advantage was very convenient.
This review is about item#34845465.
It is used for wiring in the distribution board.
5
From Japan
On 2016-09-29 18:20:56
The connection by defeating the big lever is clearer and has a sense of confidence. It is safe to reconnect (redo) again.
This review is about item#34845465.
Motor connection
5
From Japan
On 2016-09-29 17:01:21
It was easy to use and a good product, I want to order again.
This review is about item#38463756.
Used for connecting wires (single wire and stranded wire)
5
From Japan
On 2016-04-17 18:45:24
The plug-in connector so far was dedicated to a single wire only once it could not reuse the wire once it is plugged in, but if this one-touch connector is equipped with a release lever it can be removed without damaging the electric wire so re- You can use it and you can use stranded wires. Of course, although it is AC 100 V, it is very convenient because it can safely and safely be used when you want to temporarily connect a stranded wire using a DC power supply. There are also domestic manufacturers and other manufacturers of plug-in connectors, but the thing like this that only products of Wago of Germany are issued is that it means that it is a niche product.
This review is about item#38463756.
Wiring connection
5
From Japan
On 2016-03-02 13:33:00
This troublesome wiring connection trouble was solved with this. It is simple and easy to use.
This review is about item#38463756.
Work use
5
From Japan
On 2015-12-07 22:45:45
We become indebted to. Thank you for prompt response. I am using it at work. It is very easy to wire. If there is something again, thank you.
This review is about item#38463756.
Alarm wiring connection, VVF cable
5
From Japan
On 2015-11-04 22:23:41
Either VVF cable or alarm wiring was very easy to use.
This review is about item#38463756.

Related Products