Buy more than* S$200* and get FREE SHIPPING

Circulator

4.00 (5)
Fan
Axial fan
Fan Diameter (phi mm)
19
Power Cord (m)
1.6
...see all>
Product Options
ADD TO CART
Timer Power Consumption (W) (50/60 Hz) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Color Weight (kg) Body Dimensions (Width x Depth x Height) (mm) Cord Length (m) Opreration Method Air Volume Adjustment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Timer Power Consumption (W) (50/60 Hz) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Color Weight (kg) Body Dimensions (Width x Depth x Height) (mm) Cord Length (m) Opreration Method Air Volume Adjustment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (strong) 30/28 310x200x340 Black 1.9 - - Machine type Weak/Medium/Strong 1PC 1 YAS-KJ191 34846926 -
Discontinued
[x]
Off Timer 4 hours (Strong) 36/34 345x217x370 Gold 2.8 345x217x370 1.6 Mechanical Weak / Medium / Strong 1PC 1 YAR-VJ191(N) 40169981 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Store ventilation
5
From Japan
On 2016-03-22 15:26:45
Powerful
This review is about item#34846926.
Instead of a fan
3
From Japan
On 2013-07-17 18:02:49
I wrote silence, but it is not quiet as I expected. It seems that the ordinary one of the home center is more quiet.
This review is about item#34846926.
Fan for office electricity saving
4
From Japan
On 2013-06-05 15:00:02
I thought that it would be nice to shake the left and right and up and down heads very quietly, but it was disappointing that it became sounds and noise as a week. Can we exchange it? I like it very much.
This review is about item#40169981.
Instead of fan
5
From Japan
On 2012-06-17 14:13:19
I chose the thing with the swinging function as well and was right. Even though it is smaller than buying cheap fans, it is economical as the wind reaches far.
This review is about item#34846926.
Temperature spreading in the room when heating kerosene stove It is usage as an ordinary circulator.
3
From Japan
On 2011-12-26 11:41:48
It is a bargain because it sells for about 4 thousand yen with BIC camera etc. There is no feeling that it works so terribly, but I feel that my feet certainly became warmer than before than when heating. (It should be measured with a chan and a thermometer, but it has not done so far)
This review is about item#34846926.