Buy more than* S$200* and get FREE SHIPPING

Keren Hammer

4.25 (4)
Purpose
For removal of the welding slag, For removal of the welding slag
Head Diameter (phi mm)
22
Size
3/4
Weight (kg)
0.38
Overall Length (mm)
299
Width (mm)
129
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9A001 34845815 8.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Remove slag
4
From Japan
On 2016-03-11 16:38:34
I felt a little head thicker than I used before I felt a little big
This review is about item#34845815.
Fishing work
4
From Japan
On 2015-11-04 16:23:35
I think that it can be used for the price. If the grip of the handle is effective it is the best.
This review is about item#34845815.
Masonry's joint joints
5
From Japan
On 2013-12-01 17:14:01
Because it is used outside of application, I bought it in love with the price.
This review is about item#34845815.
Removal of spatter after arc welding
4
From Japan
On 2011-09-25 21:26:32
Other companies, products and feeling of use have not changed. Price is less than 1/3 and cost performance is the best. I am very satisfied.
This review is about item#34845815.

Related Products