Buy more than* S$200* and get FREE SHIPPING

Vise, B Type, Standard Eco

4.64 (11)
Caution
Do not use as lifting equipment. Used for connections of footholds etc. do not attach to objects and use instead of foothold. Please tighten firmly. Please do not hit it with a hammer or apply any kind of impact. Do not use a pipe etc. as an, Do not use as lifting equipment. Used for connections of footholds etc. do not attach to objects and use instead of foothold. Please tighten firmly. Please do not hit it with a hammer or apply any kind of impact. Do not use a pipe etc. as an
Material
Special steel
...see all>
Product Options
ADD TO CART
Main Body Length L (mm) Main Body Height H (mm) Jaw Length (mm) Maximum Mouth Opening A (mm) Double-sided Width (S)(mm) Nominal Dimension (mm) Weight (g) Plate Tipping Angle (degree) TRUSCO Part Number Plate Diameter D2 (mm ) Screw thickness D1 (mm) Shaft Length l(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Body Length L (mm) Main Body Height H (mm) Jaw Length (mm) Maximum Mouth Opening A (mm) Double-sided Width (S)(mm) Nominal Dimension (mm) Weight (g) Plate Tipping Angle (degree) TRUSCO Part Number Plate Diameter D2 (mm ) Screw thickness D1 (mm) Shaft Length l(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72 45.5 20 28.5 12 (hexagon) 25 130 20 361-6878 15 8.8 82.5 1PC 1 B25V 34845824 13.99 SGD
In stock
92 57 27 40 12 (hexagon head) 38 170 20 361-6886 15 8.8 98.5 1PC 1 B38V 34845833 14.99 SGD
In stock
113 70 33 52 14 (hexagon) 50 320 12 361-6894 16 10.8 115 1PC 1 B50V 34845842 18.99 SGD
In stock
158 95 47 77 17 (hexagon) 75 740 12 361-6908 20 13.7 146.5 1PC 1 B75V 34845851 25.99 SGD
In stock
201 120 60 103 19 (hexagon) 100 1500 12 361-6835 25 15.7 191 1PC 1 B100V 34845867 41.99 SGD
In stock
236 132.5 65 128 21 (hexagon) 125 2000 12 361-6843 27 17.6 228 1PC 1 B125V 34845876 51.99 SGD
In stock
273 150 76 153 21 (hexagon) 150 2550 12 361-6851 30 19.7 264 1PC 1 B150V 34845885 62.99 SGD
In stock
340 183 99 203.5 26 (Hex) 200 3900 12 361-6860 34 22.7 320 1PC 1 B200V 34845894 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
It is used for temporary assembly such as angle processing.
4
From Japan
On 2017-12-05 19:26:22
Durability is also perfect. The price was also inexpensive and other products could not be used.
This review is about item#34845867.
Plant construction
4
From Japan
On 2017-11-28 04:44:29
Compared to other companies' products, it is inexpensive and durability is satisfactory.
This review is about item#34845851.
To fix the member
5
From Japan
On 2017-10-11 19:41:40
I was lost as there were various manufacturers, but I also believe in the manufacturer so I bought it with confidence.
This review is about item#34845842.
Used when drilling holes in boards or steel plates or mounting them on workbases when welding
4
From Japan
On 2017-06-19 13:55:47
At the time of welding, sputtering should be avoided, It is not alright.
This review is about item#34845851.
For fixing for welding operation
4
From Japan
On 2016-12-08 15:23:23
Because I was with Eco in the product name I thought that it was easy to build but I think that it is better than I thought.
This review is about item#34845851.
Welding operation
5
From Japan
On 2016-03-11 15:09:05
It is solid making. Shrimp trusts.
This review is about item#34845824.
Sales office tool
5
From Japan
On 2015-08-24 14:39:02
I am firm.
This review is about item#34845851.
Used as a caliper piston tool.
5
From Japan
On 2014-11-17 15:25:51
It is good that the size is reasonable and very easy to handle
This review is about item#34845851.
Welding operation etc.
5
From Japan
On 2014-02-23 18:35:31
I think that it is good to have firm rigidity
Clamp
5
From Japan
On 2014-02-23 18:29:39
I hope that employees who use good Shako are important
This review is about item#34845851.

Related Products