Buy more than* S$200* and get FREE SHIPPING

Non Ferrous Metal Rolltop, N+RS

5.00 (2)
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Dimension K(mm) Surface Processing TRUSCO Part Number Number of Chamfered Threads Screw Diameter Pitch Shank Diameter Ds (mm) Material Dimensions ln (mm) Dimensions lk (mm) Dimensions ls (mm) Accuracy Class 2014 TRUSCO Published Page Screw Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Dimension K(mm) Surface Processing TRUSCO Part Number Number of Chamfered Threads Screw Diameter Pitch Shank Diameter Ds (mm) Material Dimensions ln (mm) Dimensions lk (mm) Dimensions ls (mm) Accuracy Class 2014 TRUSCO Published Page Screw Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4.5 Nitriding treatment - 2P M6 1 6 High-speed tool steel (HSS-E) 26 7 33 G6 - - 1PC 1 NPlusRS M6x1 G6 B 34846077 12.99 SGD
Shipped after 2018-03-02
- 4.5 Nitriding treatment - 4P M6 1 6 High-speed tool steel (HSS-E) 26 7 33 G7 - - 1PC 1 NPlusRS M6x1 G7 P 34846086 12.99 SGD
Shipped after 2018-03-02
- 3.2 Nitriding treatment - 4P M3 0.5 4 High-speed tool steel (HSS-E) 14 6 26 G7 - 9 1PC 1 NPlusRS M3x0.5 G7 P 34845946 11.99 SGD
Shipped after 2018-03-02
- 3.2 Nitriding treatment - 4P M3 0.5 4 High-speed tool steel (HSS-E) 14 6 26 G6 - 9 1PC 1 NPlusRS M3x0.5 G6 P 34845921 13.99 SGD
Shipped after 2018-02-28
- 3.2 Nitriding treatment - 4P M3 0.5 4 High-speed tool steel (HSS-E) 14 6 26 G5 - 9 1PC 1 NPlusRS M3x0.5 G5 P 34845903 10.99 SGD
Shipped after 2018-02-26
- 4.5 Nitriding treatment - 2P M5 0.8 5.5 High-speed tool steel (HSS-E) 22 7 33 G7 - - 1PC 1 NPlusRS M5x0.8 G7 B 34846052 11.99 SGD
Shipped after 2018-03-02
- 4.5 Nitriding treatment 397-5088 2P M5 0.8 5.5 High-speed tool steel (HSS-E) 22 7 33 G6 1-0305 - 1PC 1 NPlusRS M5x0.8 G6 B 34846034 10.99 SGD
Shipped after 2018-03-02
- 4 Nitriding treatment - 4P M4 0.7 5 High-speed tool steel (HSS-E) 17 7 29 G7 - - 1PC 1 NPlusRS M4x0.7 G7 P 34846007 11.99 SGD
Shipped after 2018-03-02
- 4 Nitriding treatment - 4P M4 0.7 5 High-speed tool steel (HSS-E) 17 7 29 G6 - - 1PC 1 NPlusRS M4x0.7 G6 P 34845982 13.99 SGD
Shipped after 2018-03-01
- 3.2 Nitriding treatment - 2P M3 0.5 4 High-speed tool steel (HSS-E) 14 6 26 G6 - 9 1PC 1 NPlusRS M3x0.5 G6 B 34845937 11.99 SGD
Shipped after 2018-03-01
- 4.5 Nitriding treatment 397-5100 2P M6 1 6 High-speed tool steel (HSS-E) 26 7 33 G7 1-0305 - 1PC 1 NPlusRS M6x1 G7 B 34846095 11.99 SGD
Shipped after 2018-02-26
- 3.2 Nitriding treatment - 2P M3 0.5 4 High-speed tool steel (HSS-E) 14 6 26 G7 - 9 1PC 1 NPlusRS M3x0.5 G7 B 34845955 11.99 SGD
Shipped after 2018-03-02
- 4 Nitriding treatment - 2P M4 0.7 5 High-speed tool steel (HSS-E) 17 7 29 G7 - - 1PC 1 NPlusRS M4x0.7 G7 B 34846016 11.99 SGD
Shipped after 2018-03-02
- 4.5 Nitriding treatment - 4P M5 0.8 5.5 High-speed tool steel (HSS-E) 22 7 33 G6 - - 1PC 1 NPlusRS M5x0.8 G6 P 34846025 10.99 SGD
Shipped after 2018-03-02
- 4 Nitriding treatment - 4P M4 0.7 5 High-speed tool steel (HSS-E) 17 7 29 G5 - - 1PC 1 NPlusRS M4x0.7 G5 P 34845964 13.99 SGD
Shipped after 2018-03-02
- 4 Nitriding treatment - 2P M4 0.7 5 High-speed tool steel (HSS-E) 17 7 29 G5 - - 1PC 1 NPlusRS M4x0.7 G5 B 34845973 11.99 SGD
Shipped after 2018-03-02
- 4.5 Nitriding treatment - 4P M6 1 6 High-speed tool steel (HSS-E) 26 7 33 G6 - - 1PC 1 NPlusRS M6x1 G6 P 34846061 12.99 SGD
Shipped after 2018-03-02
- 4.5 Nitriding treatment - 4P M5 0.8 5.5 High-speed tool steel (HSS-E) 22 7 33 G7 - - 1PC 1 NPlusRS M5x0.8 G7 P 34846043 11.99 SGD
Shipped after 2018-03-02
46 3.2 Nitriding treatment 397-5045 2P M3 0.5 4 High-speed tool steel (HSS-E) 14 6 26 G5 1-0305 9 1PC 1 NPlusRS M3x0.5 G5 B 34845912 10.99 SGD
Shipped after 2018-02-26
52 4 Nitriding processing - 2P M4 0.7 5 High speed tool steel (HSS-E) 17 7 29 G6 - 11 1PC 1 N+RS M4x0.7 G6 B 34845991 10.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For tapping
5
From Japan
On 2017-04-26 14:43:46
It can be used normally. There is no particular request for improvement. that's all
This review is about item#34845921.
Threaded cutting
5
From Japan
On 2015-11-26 14:48:38
It is satisfying because it is inexpensive because 25,000 screws are cut in MC. Although the information of other companies should be refrained in the notice of the review, I think that is not the case.
This review is about item#34845991.

Related Products