Buy more than* S$200* and get FREE SHIPPING

For Steel Rolltop, N+Rz

5.00 (2)
Surface Processing
Oxidation treatment
...see all>
Product Options
ADD TO CART
Screw Diameter Pitch 2014 TRUSCO Published Page Material Shank Diameter Ds (mm) TRUSCO Part Number Dimensions ln (mm) Dimensions lk (mm) Dimensions ls (mm) Accuracy Class Screw Length l (mm) Overall Length L (mm) Dimension K(mm) Number of Chamfered Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Pitch 2014 TRUSCO Published Page Material Shank Diameter Ds (mm) TRUSCO Part Number Dimensions ln (mm) Dimensions lk (mm) Dimensions ls (mm) Accuracy Class Screw Length l (mm) Overall Length L (mm) Dimension K(mm) Number of Chamfered Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 1 - High-speed tool steel (HSS-E) 6 - 26 7 33 G7 - - 4.5 4P 1PC 1 NPlusRZ M6x1 G7 P 34846287 13.99 SGD
Shipped after 2018-05-30
M6 1 - High-speed tool steel (HSS-E) 6 - 26 7 33 G7 - - 4.5 2P 1PC 1 NPlusRZ M6x1 G7 B 34846296 13.99 SGD
Shipped after 2018-05-31
M3 0.5 - High-speed tool steel (HSS-E) 4 - 14 6 26 G6 9 - 3.2 2P 1PC 1 NPlusRZ M3x0.5 G6 B 34846131 13.99 SGD
Shipped after 2018-05-30
M3 0.5 - High-speed tool steel (HSS-E) 4 - 14 6 26 G6 9 46 3.2 4P 1PC 1 NPlusRZ M3x0.5 G6 P 34846122 -
Discontinued
[x]
M4 0.7 - High-speed tool steel (HSS-E) 5 - 17 7 29 G6 11 52 4 4P 1PC 1 N+RZ M4x0.7 G6 P 34846183 10.99 SGD
In stock
M4 0.7 - High-speed tool steel (HSS-E) 5 - 17 7 29 G7 - - 4 4P 1PC 1 NPlusRZ M4x0.7 G7 P 34846201 12.99 SGD
Shipped after 2018-05-31
M3 0.5 - High-speed tool steel (HSS-E) 4 - 14 6 26 G7 9 - 3.2 2P 1PC 1 N+RZ M3 X 0.5 B G7 34846156 13.99 SGD
Shipped after 2018-06-13
M5 0.8 - High-speed tool steel (HSS-E) 5.5 - 22 7 33 G7 - - 4.5 4P 1PC 1 NPlusRZ M5x0.8 G7 P 34846244 12.99 SGD
Shipped after 2018-05-29
M4 0.7 - High-speed tool steel (HSS-E) 5 - 17 7 29 G5 - - 4 2P 1PC 1 NPlusRZ M4x0.7 G5 B 34846174 12.99 SGD
Shipped after 2018-05-31
M3 0.5 1-0304 High-speed tool steel (HSS-E) 4 397-5207 14 6 26 G5 9 - 3.2 4P 1PC 1 NPlusRZ M3x0.5 G5 P 34846104 10.99 SGD
In stock
M3 0.5 - High-speed tool steel (HSS-E) 4 - 14 6 26 G5 9 - 3.2 2P 1PC 1 NPlusRZ M3x0.5 G5 B 34846113 12.99 SGD
Shipped after 2018-05-31
M4 0.7 - High-speed tool steel (HSS-E) 5 - 17 7 29 G5 - - 4 4P 1PC 1 NPlusRZ M4x0.7 G5 P 34846165 13.99 SGD
Shipped after 2018-05-30
M5 0.8 - High-speed tool steel (HSS-E) 5.5 - 22 7 33 G7 - - 4.5 2P 1PC 1 NPlusRZ M5x0.8 G7 B 34846253 12.99 SGD
Shipped after 2018-05-31
M6 1 - High-speed tool steel (HSS-E) 6 - 26 7 33 G6 - - 4.5 2P 1PC 1 NPlusRZ M6x1 G6 B 34846271 13.99 SGD
Shipped after 2018-05-31
M4 0.7 - High-speed tool steel (HSS-E) 5 - 17 7 29 G7 - - 4 2P 1PC 1 NPlusRZ M4x0.7 G7 B 34846217 12.99 SGD
Shipped after 2018-05-31
M3 0.5 - High-speed tool steel (HSS-E) 4 - 14 6 26 G7 9 - 3.2 4P 1PC 1 N+RZ M3 X 0.5 P G7 34846147 11.99 SGD
Shipped after 2018-05-31
M4 0.7 - High-speed tool steel (HSS-E) 5 - 17 7 29 G6 - - 4 2P 1PC 1 NPlusRZ M4x0.7 G6 B 34846192 12.99 SGD
Shipped after 2018-05-29
M5 0.8 - High speed tool steel (HSS-E) 5.5 - 22 7 33 G6 13 60 4.5 4P 1PC 1 N+RZ M5x0.8 G6 P 34846226 10.99 SGD
In stock
M5 0.8 - High speed tool steel (HSS-E) 5.5 - 22 7 33 G6 13 60 4.5 2P 1PC 1 N+RZ M5x0.8 G6 B 34846235 10.99 SGD
Shipped after 2018-05-30
M6 1 - High speed tool steel (HSS-E) 6 - 26 7 33 G6 15 62 4.5 4P 1PC 1 N+RZ M6x1 G6 P 34846262 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mass production processing of manufacturer parts
5
From Japan
On 2018-01-12 12:17:58
The product is a designated item so quality is fine I am satisfied with both the delivery date and the price
This review is about item#34846183.
Part production
5
From Japan
On 2016-06-20 08:31:15
Because of processing expendable items, we are able to purchase cheaper than other stores though it is the same product
This review is about item#34846104.

Related Products