Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Titan Coating Roll Tap, R+V

4.00 (1)
...see all>
Product Options
ADD TO CART
Screw Type Screw Length l (mm) Screw Length (mm) Dimension K(mm) Grade Surface Processing Pitch (mm) Number of Chamfered Threads Overall Length L (mm) Screw Diameter Shank Diameter Ds (mm) Pitch Dimensions ln (mm) Manufacture'w product code Dimensions lk (mm) Material Chamfer Dimensions ls (mm) Pricision Accuracy Class Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Type Screw Length l (mm) Screw Length (mm) Dimension K(mm) Grade Surface Processing Pitch (mm) Number of Chamfered Threads Overall Length L (mm) Screw Diameter Shank Diameter Ds (mm) Pitch Dimensions ln (mm) Manufacture'w product code Dimensions lk (mm) Material Chamfer Dimensions ls (mm) Pricision Accuracy Class Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9 - 3.2 - Titanium coating - 2P - M3 4 0.5 14 - 6 High-speed tool steel (HSS-E) - 26 - G6 1PC 1 RPlusV M3x0.5 G6 B 34846332 22.99 SGD
Shipped after 2018-06-22
- 9 - 3.2 - Titanium coating - 2P - M3 4 0.5 14 - 6 High-speed tool steel (HSS-E) - 26 - G5 1PC 1 RPlusV M3x0.5 G5 B 34846314 24.99 SGD
Shipped after 2018-06-22
- - - 4 - Titanium coating - 4P - M4 5 0.7 17 - 7 High-speed tool steel (HSS-E) - 29 - G7 1PC 1 R+V M4 X 0.7 P G7 34846384 22.99 SGD
Shipped after 2018-06-26
- - - 4.5 - Titanium coating - 4P - M5 5.5 0.8 22 - 7 High-speed tool steel (HSS-E) - 33 - G7 1PC 1 R+V M5 X 0.8 P G7 34846427 22.99 SGD
Shipped after 2018-06-26
- - - 4 - Titanium coating - 2P - M4 5 0.7 17 - 7 High-speed tool steel (HSS-E) - 29 - G6 1PC 1 RPlusV M4x0.7 G6 B 34846375 20.99 SGD
In stock
- - - 4 - Titanium coating - 2P - M4 5 0.7 17 - 7 High-speed tool steel (HSS-E) - 29 - G7 1PC 1 R+V M4 X 0.7 B G7 34846393 22.99 SGD
Shipped after 2018-06-26
- - - 4.5 - Titanium coating - 2P - M5 5.5 0.8 22 - 7 High-speed tool steel (HSS-E) - 33 - G7 1PC 1 R+V M5 X 0.8 B G7 34846436 23.99 SGD
Shipped after 2018-06-26
M 15 15 4.5 G6 - 1 2P 62 M6 6 1 26 RVP66.0MB 7 - 2P 33 #### G6 1pc 1 R+V M6 X 1 B G6 34846454 23.99 SGD
Shipped after 2018-06-26
M 9 9 3.2 G7 - 0.5 2P 46 M3 4 0.5 14 RVP73.0GB 4 - 2P 26 #### G7 1pc 1 R+V M3 X 0.5 B G7 34846357 20.99 SGD
In stock
- 9 - 3.2 - Titanium coating - 4P 46 M3 4 0.5 14 - 6 High speed tool steel (HSS-E) - 26 - G5 1PC 1 R+V M3x0.5 G5 P 34846305 20.99 SGD
In stock
- 9 - 3.2 - Titanium coating - 4P 46 M3 4 0.5 14 - 6 High speed tool steel (HSS-E) - 26 - G6 1PC 1 R+V M3x0.5 G6 P 34846323 20.99 SGD
In stock
- 11 - 4 - Titanium coating - 4P 52 M4 5 0.7 17 - 7 High speed tool steel (HSS-E) - 29 - G6 1PC 1 R+V M4x0.7 G6 P 34846366 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tap on stainless steel parts
4
From Japan
On 2017-03-30 14:53:47
Because it is a titanium coated tap, it feels strong.
This review is about item#34846305.

Related Products