Buy more than* S$200* and get FREE SHIPPING

Smoother, "YAYOI COMET 300"

5.00 (1)
Handle Thickness (mm)
The maximum / about 16
Materials (bade)
Stainless steel
Material (handle)
ABS resin
Blade Thickness (mm)
0.5
Blade Width (mm)
303
Size
Equivalent to 10
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 413-138 34884437 20.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cross-covered
5
From Japan
On 2013-08-22 10:49:14
I like it very much. And wide of, one side is vertical, the other side is in the diagonal, is useful when a little. Part of the handle is also not a tree, because like those of resin (plastic?), Even comes with a glue you can clean wipe whip.
This review is about item#34884437.

Related Products