Buy more than* S$200* and get FREE SHIPPING

Best Corner Tape

3.00 (2)
Tape Length (m)
50
Tape Width (mm)
54
Thickness (mm)
(Central part) About 0.7, (end part) About 0.3
Material
HIPS (HIGH IMPACT POLYSTYRENE)
Type
With Adhesive
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 347-161 34884622 63.19 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
cross
1
From Japan
On 2016-05-11 22:14:01
Sticking is bad
This review is about item#34884622.
Interior
5
From Japan
On 2015-01-15 14:18:39
The glue was strong and the putty work was done smoothly.
This review is about item#34884622.

Related Products