Buy more than* S$200* and get FREE SHIPPING

Cross Guard Tape

4.50 (2)
Tape Thickness (mm)
0.059
Tape Length (m)
100
Tape Width (mm)
38
Specification
With adhesive
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 12-7150 34884875 14.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cross-paste
5
From Japan
On 2016-07-27 16:15:57
The price was also cheap and could be used normally.
This review is about item#34884875.
Cross tension
4
From Japan
On 2016-05-13 08:14:17
It was a good product. One thing I thought would be if there was something like a tape cutter.
This review is about item#34884875.

Related Products