Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint Stick Tape, No Glue

4.00 (1)
Tape Thickness (mm)
0.049
Tape Length (m)
100
Tape Width (mm)
35
Specification
No glue
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 13-7155 34884884 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cross tension
4
From Japan
On 2018-03-05 00:35:20
The course after stretching is good I used it because I used the box a little bit, but I need attention so that glue does not stick to the side.
This review is about item#34884884.

Related Products